Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Morris 71422 Traditional 14 LED Mini Wallpack 20-Watt 120-Volt AC Input 18.2 - 36-Volt DC Output Bronze Powder Coated Classic

  

*Images are for illustration purposes only and may not be an exact representation of the product

Morris 71422 Traditional 14 LED Mini Wallpack 20-Watt 120-Volt AC Input 18.2 - 36-Volt DC Output Bronze Powder Coated Classic

SKU: 426368
Morris Classic Collection 14-LED Traditional mini wallpack has input voltage rating of 120-Volt AC and output voltage rating of 18.2 - 36-Volt DC. It has input current rating of 0.5-Amp at 120-Volts and output current rating of 0.9-Amps. This 20-Watt LED lamp has color rendering index of 70, color temperature of 5000K and delivers brightness of 1400 Lumens. It features polycarbonate housing with die-cast aluminum back plate, polycarbonate lens and silicone rubber gaskets. It measures 6-7/8-Inch x 5-1/8-Inch x 11-Inch.

Wallpack has one bottom threaded aperture and one back-wiring knockout. It delivers light at 180-degree beam angle. Back plate heat sink offers thermal management to maintain the life of LEDs and LED driver. It has water-proof and durable silicone rubber gaskets. This wallpack is suitable to use in general lighting applications, entryways, walkways, doorstep lighting and pathways. Wallpack is cULus certified and meets DLC requirements.
  • Photo control can be installed on fixture if needed
  • IP65 (NEMA 4X) dust- & water-tight
  • Features square lens
  • Actual CRI: >70

Overview

Morris Classic Collection 14-LED Traditional mini wallpack has input voltage rating of 120-Volt AC and output voltage rating of 18.2 - 36-Volt DC. It has input current rating of 0.5-Amp at 120-Volts and output current rating of 0.9-Amps. This 20-Watt LED lamp has color rendering index of 70, color temperature of 5000K and delivers brightness of 1400 Lumens. It features polycarbonate housing with die-cast aluminum back plate, polycarbonate lens and silicone rubber gaskets. It measures 6-7/8-Inch x 5-1/8-Inch x 11-Inch.

Wallpack has one bottom threaded aperture and one back-wiring knockout. It delivers light at 180-degree beam angle. Back plate heat sink offers thermal management to maintain the life of LEDs and LED driver. It has water-proof and durable silicone rubber gaskets. This wallpack is suitable to use in general lighting applications, entryways, walkways, doorstep lighting and pathways. Wallpack is cULus certified and meets DLC requirements.

Specifications

Style
Traditional
Socket Type
No
Shape
No
Power Factor
>=0.9
Number of Lamps
14.0000
Lamp Wattage
20 Watt
Lumens
1400 Lumens
Item Name
Mini Wallpack
Includes
Photocell
Frequency Rating
50/60 Hz
Finish
Bronze Powder Coated
Environmental Conditions
10 - 90% Relative Humidity
Temperature Rating
-40 to 131 deg F Operating, -40 to 80 deg C Storage
Collection
Classic
Standards
cULus Certified, DLC Listed
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Under review (by manufacturer)
UNSPSC
39111600
GTIN
00601986714228
Dimensions
6-7/8 Inch Length x 5-1/8 Inch Width x 11 Inch Height
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Driver Type
TOWIN
Dimmable
No
Voltage Rating
120 Volt AC Input, 18.2 - 36 Volt DC Output
CRI
70.0000
Manufacturer Name
Morris Products
UPC
60198671422
sku
426368
Manufacturer Part Number
71422
Construction
Polycarbonate Housing with Die Cast Aluminum Back Plate, Polycarbonate Lens, Silicone Rubber Gasket
Amperage Rating
0.5 Amp at 120 Volt Input, 0.9 Amp Output
Color Temperature
5000K
Brand Name
Morris
Average Life
50000 Hour
Hazardous Materials Code
N
List UOM Qty
1
Order UOM
ea

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.