Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Morris 71343 Superior Architectural LED Flood Light 30-Watt 120 - 277-Volt Bronze Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Morris 71343 Superior Architectural LED Flood Light 30-Watt 120 - 277-Volt Bronze Powder Coated

SKU: 420220
Morris Superior architectural flood light in bronze color, features corrosion-resistant die-cast aluminum housing with architectural bronze powder coated finish. This flood light uses 30-Watt LED lamp that has voltage rating of 120 - 277-Volts and current rating of 0.38-Amp. Lamp has color rendering index of 81 and color temperature rating of 4397K to ensure optimal light level in the surrounding. Lamp offers 2732-Lumens of cool white light output. This adjustable knuckle mountable flood light measures 9-7/16-Inch x 8-5/8-Inch x 4-3/4-Inch. It has more than 50000 hours of life span. This flood light features water-proof and durable silicone rubber gaskets to seal out the dust. This flood light is ideal for wet locations. It has IP65 rated degree of protection. Flood light is cULus listed and DLC certified.
  • Stainless steel hardware included
  • Tempered glass lens
  • Four mounting options

Overview

Morris Superior architectural flood light in bronze color, features corrosion-resistant die-cast aluminum housing with architectural bronze powder coated finish. This flood light uses 30-Watt LED lamp that has voltage rating of 120 - 277-Volts and current rating of 0.38-Amp. Lamp has color rendering index of 81 and color temperature rating of 4397K to ensure optimal light level in the surrounding. Lamp offers 2732-Lumens of cool white light output. This adjustable knuckle mountable flood light measures 9-7/16-Inch x 8-5/8-Inch x 4-3/4-Inch. It has more than 50000 hours of life span. This flood light features water-proof and durable silicone rubber gaskets to seal out the dust. This flood light is ideal for wet locations. It has IP65 rated degree of protection. Flood light is cULus listed and DLC certified.

Specifications

Lamp Wattage
30 Watt
Power Factor
>0.9
NEMA Rating
NEMA 4X
Mounting
Adjustable Knuckle
Lumens
2732 Lumens
Frequency Rating
50/60 Hz
Item Name
LED Flood Light
Finish
Bronze Powder Coated
Dimmable
No
Dimensions
9-7/16 Inch Length x 8-5/8 Inch Width x 4-3/4 Inch Depth
Degree of Protection
IP65
Shape
No
Temperature Rating
-40 to 55 deg C
Standards
cULus Certified, DLC Listed
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Under review (by manufacturer)
UNSPSC
39111611
GTIN
00601986713436
Construction
Corrosion-Resistant Die Cast Aluminum Housing, Stainless Steel Hardware
Lamp Type/Designation
LED
Lamp Included
Yes
Fixture Wattage
30 Watt
Voltage Rating
120 - 277 Volt
Type
Superior Architectural
CRI
81.0000
Socket Type
No
Color Temperature
5000K
Manufacturer Name
Morris Products
UPC
60198671343
Color
Cool White
Manufacturer Part Number
71343
Brand Name
Morris
Average Life
50000 Hour
Amperage Rating
0.38 Amp
List UOM Qty
1
Order UOM
ea

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.