Morris 70420 SPST Door Switch 125/250-Volt AC 10-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Morris 70420 SPST Door Switch 125/250-Volt AC 10-Amp

SKU: 419317
Morris Door switch is supplied with metal box, cover plate and mounting hardware to operate lights when door is opened. It has SPST contact configuration and operates at a voltage rating of 125/250-Volts AC and current rating of 10-Amps. It mounts in door jam and suited for closets, dark rooms and walk-in refrigerators. Door switch meets UL and CSA standards.
  • 6-Inch wire leads
  • Normally on momentary contact
  • Approximate mounting hole measures 1.25-Inch (W) x 2.75-Inch (H) x 2.00-Inch (D)
  • For closets, dark rooms, walk-in refrigerators

Overview

Morris Door switch is supplied with metal box, cover plate and mounting hardware to operate lights when door is opened. It has SPST contact configuration and operates at a voltage rating of 125/250-Volts AC and current rating of 10-Amps. It mounts in door jam and suited for closets, dark rooms and walk-in refrigerators. Door switch meets UL and CSA standards.

Specifications

GTIN
00601986704205
Energy Star Flag
No
Standards
UL Listed, CSA Certified
Voltage Rating
125/250 Volt AC
Country Of Origin
China
RoHS Flag
Under review (by manufacturer)
Item Name
Door Switch
UNSPSC
39122200
Action
No
Grounding
No
UPC
60198670420
Finish
No
Manufacturer Part Number
70420
Manufacturer Name
Morris Products
Brand Name
Morris
Dimensions
1-1/4 Inch Width x 3-7/8 Inch Height
Contact Configuration
SPST
Amperage Rating
10 Amp
Actuator
No

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.