Monter Lite 1214-19-OW Anna French Oval Cut Corner Shade With Piping 14-Inch Off-White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Monter Lite 1214-19-OW Anna French Oval Cut Corner Shade With Piping 14-Inch Off-White

SKU: 454948
Monter Lite Anna French oval cut corner shade with piping, comes in off white finish and is suitable for covering the light lamp on a lamp to diffuse the emitted lights. The shade measures 9-Inch x 11-Inch from top, 16.5-Inch x 19-Inch from bottom and 14-Inch slant.
  • Has off white finish
  • Covers the light on a lamp
  • Shade comes in oval cut shape

Overview

Monter Lite Anna French oval cut corner shade with piping, comes in off white finish and is suitable for covering the light lamp on a lamp to diffuse the emitted lights. The shade measures 9-Inch x 11-Inch from top, 16.5-Inch x 19-Inch from bottom and 14-Inch slant.

Specifications

Degree of Protection
No
Dimmable
No
Finish
No
Lamp Included
No
Shade Type
No
Shape
No
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Color/Finish
Off-White
Socket Type
No
Manufacturer Part Number
1214-19-OW
Manufacturer Name
Monter Lite
Item Name
Anna French Oval Cut Corner Shade With Piping
Dimensions
9 Inch x 11 Inch Top x 16.5 Inch x 19 Inch Bottom x 14 Inch Slant
Brand Name
Monter Lite
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.