Monte-Carlo 5DI52BSD-L Discus Ceiling Fan With Light 52-Inch 5 Blade 3-Speed Brushed Steel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Monte-Carlo 5DI52BSD-L Discus Ceiling Fan With Light 52-Inch 5 Blade 3-Speed Brushed Steel

SKU: 219014
Monte-Carlo Discus 17-1/8-Inch ceiling fan comes with one 75-Watt mini-candelabra halogen lamp of matte opal glass shade. It has five blades that have pitch of 12-degree for optimal air. Fan features brushed steel finish for longer endurance. This 3-speed pull chain/wall control fan has flow rate of 5209 CFM. Flush mountable fan has 153 mm x 18 mm torque-induction motor for whisper quiet operation. It has voltage rating of 120-Volts and power rating of 64-Watts. Ceiling fan is UL listed.
  • Precision balanced motor and blades ensures wobble-free operation
  • Extra-long 6.5-ft lead wire for use with long downrods
  • Includes 11-11/16-Inch canopy

Overview

Monte-Carlo Discus 17-1/8-Inch ceiling fan comes with one 75-Watt mini-candelabra halogen lamp of matte opal glass shade. It has five blades that have pitch of 12-degree for optimal air. Fan features brushed steel finish for longer endurance. This 3-speed pull chain/wall control fan has flow rate of 5209 CFM. Flush mountable fan has 153 mm x 18 mm torque-induction motor for whisper quiet operation. It has voltage rating of 120-Volts and power rating of 64-Watts. Ceiling fan is UL listed.

Specifications

Flow Rate
5209 CFM
Number of Blades
5.0000
Blade Finish
No
Voltage Rating
120 Volt
Type
Discus
Shade
Matte Opal Glass
Power Rating
64 Watt
Number of Speeds
3.0000
Blade Material
No
Blade Pitch
12 Degree
Blade Span
52
Brand Name
Monte-Carlo
Mounting
Flush
Motor Type
153 mm x 18 mm Torque Induction
Lamp Wattage
75 Watt
Control System
Pull Chain Control
Finish
Brushed Steel
Lamp Type
(1) 75 Watt Miniature Candelabra
Item Name
Ceiling Fan With Light
Dimensions
17-1/8 Inch Height
UPC
02658697145
Manufacturer Name
Monte-Carlo
Standards
UL Listed
Energy Star Flag
No
Lamp Finish
No
UNSPSC
40101610
Manufacturer Part Number
5DI52BSD-L
Thread Type
No
Thread Size
No

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.