Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

MOLDED CASE CIRCUIT BREAKER SIEM5 HFD63B250 3P 250A 600V CB

  

*Images are for illustration purposes only and may not be an exact representation of the product

MOLDED CASE CIRCUIT BREAKER SIEM5 HFD63B250 3P 250A 600V CB

SKU: 55413
THERMAL MAGNETIC TYPE; 4.5 INCH WIDTH X 5.25 INCH DEPTH X 9.5 INCH HEIGHT SIZE; 600 VOLT AC, 500 VOLT DC VOLTAGE RATING; 250 AMP CURRENT RATING; 3 POLE(S); SENTRON[R] BRAND; MAXIMUM AC VOLTAGE RATING (V) 600; MAXIMUM DC VOLTAGE RATING (V) 500; HFD6 MODEL

Overview

THERMAL MAGNETIC TYPE; 4.5 INCH WIDTH X 5.25 INCH DEPTH X 9.5 INCH HEIGHT SIZE; 600 VOLT AC, 500 VOLT DC VOLTAGE RATING; 250 AMP CURRENT RATING; 3 POLE(S); SENTRON[R] BRAND; MAXIMUM AC VOLTAGE RATING (V) 600; MAXIMUM DC VOLTAGE RATING (V) 500; HFD6 MODEL

Specifications

GTIN
00783643211865
Energy Star Flag
No
Brand Name
No
Manufacturer Part Number
HFD63B250
Manufacturer Name
SIEMENS ELECTRICAL DISTRIBUTION PRODUCTS
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39121601
UPC
78364321186
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.