Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

MOLDED CASE CIRCUIT BREAKER CH1 EGE3050FFG 3P 50A FIX THERML CB

  

*Images are for illustration purposes only and may not be an exact representation of the product

MOLDED CASE CIRCUIT BREAKER CH1 EGE3050FFG 3P 50A FIX THERML CB

SKU: 432210
MOLDED CASE, FIXED THERMAL FIXED MAGNETIC TYPE; 3 INCH WIDTH X 2.99 INCH DEPTH X 5.5 INCH HEIGHT SIZE; 480 VOLT MAX. AC VOLTAGE RATING; 250 VOLT MAX. DC VOLTAGE RATING; UL, CSA, CE, CCC APPROVAL; 415/480 VOLT AC AT 50/60 HERTZ VOLTAGE RATING

Overview

MOLDED CASE, FIXED THERMAL FIXED MAGNETIC TYPE; 3 INCH WIDTH X 2.99 INCH DEPTH X 5.5 INCH HEIGHT SIZE; 480 VOLT MAX. AC VOLTAGE RATING; 250 VOLT MAX. DC VOLTAGE RATING; UL, CSA, CE, CCC APPROVAL; 415/480 VOLT AC AT 50/60 HERTZ VOLTAGE RATING

Specifications

RoHS Flag
Contact manufacturer
Energy Star Flag
No
Country Of Origin
Dominican Republic
UNSPSC
39121616
GTIN
00782114876763
Brand Name
No
Manufacturer Part Number
EGE3050FFG
Manufacturer Name
EATON CONTROLS DISTRIBUTION EQUIPMENT
UPC
78211487676
Is PFA Discontinued
No

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.