Mobern MITV3 Triple Square Vertical Tenon 24-2/5-Inch x 24-2/5-Inch Bronze For MIPK Series Square Straight Steel Pole

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mobern MITV3 Triple Square Vertical Tenon 24-2/5-Inch x 24-2/5-Inch Bronze For MIPK Series Square Straight Steel Pole

SKU: 302852
Standard Pack/Case Quantity: 1/Carton
Mobern Triple square vertical tenon in bronze finish, is suitable for use with MIPK series square straight steel pole. This tenon measures 24-2/5-Inch x 24-2/5-Inch and features 2-Inch slip fitter.
  • Has 2-Inch slip fitter
  • Features bronze finish
  • Suitable for use with MIPK series square straight steel pole

Overview

Mobern Triple square vertical tenon in bronze finish, is suitable for use with MIPK series square straight steel pole. This tenon measures 24-2/5-Inch x 24-2/5-Inch and features 2-Inch slip fitter.

Specifications

Dimmable
No
Bulb Base
No
Color Temperature
No
Finish
No
Bulb Shape
No
Bulb Overall Shape
No
Start Type
No
Bulb Base Group
No
Dimensions
24-2/5 Inch x 24-2/5 Inch
UNSPSC
41113630
Item Name
Triple Square Vertical Tenon
Brand Name
Mobern
Country Of Origin
France
RoHS Flag
Yes
Color/Finish
Bronze
For Use With
MIPK Series Square Straight Steel Pole
Energy Star Flag
No
Socket Type
No
Standard Pack/Case Quantity
1/Carton
Manufacturer Part Number
MITV3
Manufacturer Name
Mobern

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.