Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mobern MFPEL-24-LED-50-DMV-WH-40 LED Flat Panel Light 50-Watt 120 - 277-Volt Edgelit

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mobern MFPEL-24-LED-50-DMV-WH-40 LED Flat Panel Light 50-Watt 120 - 277-Volt Edgelit

SKU: 396636
Mobern Edgelit Collection LED flat panel light is a cleanly designed, high brightness lighting panel, made with high-performance LED chips. It has high-grade aluminum housing with white frame for durable service. This panel is suitable for replacing traditional fluorescent fixtures. It is perfect for commercial, industrial, healthcare, hospitality use and many more. This 50-Watt LED flat panel meets cULus, DLC and RoHS standards.
  • Ultra thin LED panel light is made from high-grade aluminum
  • Environmentally friendly
  • High efficacy and UV and IR free
  • Actual CRI: >80

Overview

Mobern Edgelit Collection LED flat panel light is a cleanly designed, high brightness lighting panel, made with high-performance LED chips. It has high-grade aluminum housing with white frame for durable service. This panel is suitable for replacing traditional fluorescent fixtures. It is perfect for commercial, industrial, healthcare, hospitality use and many more. This 50-Watt LED flat panel meets cULus, DLC and RoHS standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 - 277 Volt
Socket Type
No
Shape
Rectangular
Power Factor
>0.99
Collection
Edgelit
Standards
cULus Certified, DLC Listed, RoHS Compliant
Driver Type
0 - 10 Volt Dimming
UNSPSC
41113630
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
Lumens
6250 Lumens
Shade Type
Frosted Lens
Lamp Type/Designation
LED
Lamp Included
Yes
Lamp Wattage
50 Watt
Item Name
LED Flat Panel Light
Manufacturer Part Number
MFPEL-24-LED-50-DMV-WH-40
Manufacturer Name
Mobern
Finish
White Frame
Average Life
50000 Hour
Dimmable
Yes
Dimensions
48 Inch Length x 24 Inch Width x 0.5 Inch Depth
Degree of Protection
No
CRI
80.0000
Construction
High Grade Aluminum Housing
Color Temperature
4000K
Brand Name
Mobern

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.