Is Discontinued | No |
Is Hazardous | No |
---|---|---|---|
List UOM Qty | 1 |
Order UOM | ea |
Voltage Rating | 120 - 277 Volt |
Socket Type | No |
Shape | Square |
Power Factor | >0.99 |
Collection | Edgelit |
Standards | cULus Certified, DLC Listed, RoHS Compliant |
Driver Type | 0 - 10 Volt Dimming |
UNSPSC | 39111503 |
sku | 421821 |
Energy Star Flag | No |
Lumens | 4000 Lumens |
Shade Type | Frosted Lens |
Lamp Type/Designation | LED |
Lamp Included | Yes |
Lamp Wattage | 35 Watt |
Item Name | LED Flat Panel Light |
Manufacturer Part Number | MFPEL-22-LED-35-DMV-WH-40 |
Manufacturer Name | Mobern |
Finish | White Frame |
Average Life | 50000 Hour |
Dimmable | Yes |
Dimensions | 24 Inch Length x 24 Inch Width x 0.5 Inch Depth |
Degree of Protection | No |
CRI | 80.0000 |
Construction | High Grade Aluminum Housing |
Color Temperature | 4000K |
Brand Name | Mobern |
Hazardous Materials Code | N |
Is Not Returnable | No |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.