Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mobern FHBC654MV-L841 Fluorescent High Bay Fixture 120 - 277-Volt (6) 46-Inch T5HO 841K Fluoroscent Premier

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mobern FHBC654MV-L841 Fluorescent High Bay Fixture 120 - 277-Volt (6) 46-Inch T5HO 841K Fluoroscent Premier

SKU: 579387
Mobern Premier Collection FHBC Series Fluorescent high bay fixture has 22-gauge prepainted steel housing for longer life. It supports (6) 46-Inch T5HO 841K fluorescent lamps for energy efficiency, superior color rendering and long life. The fixture provides mounting holes for simple, fast installation and supports pendant, stem or chain hanging. It is suitable for warehouses, manufacturing plants, sports facilities & retail spaces. Fluorescent high bay fixture is UL/cUL listed for damp location.
  • Every fixture is individually tested
  • 91% reflectivity
  • Ballasts available
  • 841K lamps installed
  • Wide flood distribution
  • For warehouses, manufacturing plants, sports facilities & retail spaces

Overview

Mobern Premier Collection FHBC Series Fluorescent high bay fixture has 22-gauge prepainted steel housing for longer life. It supports (6) 46-Inch T5HO 841K fluorescent lamps for energy efficiency, superior color rendering and long life. The fixture provides mounting holes for simple, fast installation and supports pendant, stem or chain hanging. It is suitable for warehouses, manufacturing plants, sports facilities & retail spaces. Fluorescent high bay fixture is UL/cUL listed for damp location.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Driver Type
0 - 10 Volt Dimming
Number of Lamps
6.0000
Reflector Type
Full Specular Mirrored
Shape
No
sku
579387
Socket Type
No
Temperature Rating
45 deg C Operating
Voltage Rating
120 - 277 Volt
Ceiling Type
No
Collection
Premier
Energy Star Flag
No
Standards
UL/cUL Listed, Damp Location Rated
Lamp Included
No
Lamp Type/Designation
(6) 46 Inch T5HO 841K Fluorescent
Shade Type
No
Component Type
No
Trim Type
No
UNSPSC
39111505
Mounting
Pendant/Stem/Chain
UPC
71367434178
Manufacturer Name
Mobern
Manufacturer Part Number
FHBC654MV-L841
Average Life
100000 Hour
Item Name
Fluorescent High Bay Fixture
Finish
No
Dimmable
No
Degree of Protection
No
Brand Name
Mobern
Construction
22 Gauge Prepainted Steel
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.