Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mobern 81-296ELHO 2-Light 81 Series HO Slimline Channel 120-Volt High Reflectance Baked White Enamel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mobern 81-296ELHO 2-Light 81 Series HO Slimline Channel 120-Volt High Reflectance Baked White Enamel

SKU: 13300
Mobern Series 81 HO Slim-line channel has a heavy-duty construction that provides the most economical lighting for industrial and commercial applications such as factories, warehouses, workshops, utility areas and public buildings. It has snap-on components for easy assembly and maintenance. Channel is UL listed.
  • Deep housing with longitudinal ribs ensure better structural stability
  • Engineered for high output lamp applications
  • Combination of end plate/coupler is suitable for continuous row mounting
  • Surface, stem or chain mountable
  • This line of heavy-duty open SlimLine fixtures provides the most economical lighting

Overview

Mobern Series 81 HO Slim-line channel has a heavy-duty construction that provides the most economical lighting for industrial and commercial applications such as factories, warehouses, workshops, utility areas and public buildings. It has snap-on components for easy assembly and maintenance. Channel is UL listed.

Specifications

Voltage Rating
120 Volt
Type
81 Series
Socket Type
No
Shape
No
Number of Lamps
2.0000
Mounting
Chain/Surface/Stem
Lamp Included
No
Lamp Type/Designation
T8 Fluorescent
Shade Type
No
Standards
UL Listed, Damp Location Rated
UNSPSC
39111501
Energy Star Flag
No
Manufacturer Part Number
81-296ELHO
Manufacturer Name
Mobern
UPC
71367411243
Dimmable
No
Ballast Type
T12HO Electronic, Snap-On
Brand Name
Mobern
Construction
Die Formed From Cold Rolled Steel Housing
Degree of Protection
No
Dimensions
96 Inch Length x 4-1/2 Inch Width x 4-1/4 Inch Depth
Item Name
HO Slimline Channel
Finish
High Reflectance Baked White Enamel

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.