Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Minka Lighting P4086-1-084 Low Voltage Track Fixture 120-Inch 12-Volt 35-Watt Brushed Nickel George Kovacs

  

*Images are for illustration purposes only and may not be an exact representation of the product

Minka Lighting P4086-1-084 Low Voltage Track Fixture 120-Inch 12-Volt 35-Watt Brushed Nickel George Kovacs

SKU: 254096
Standard Pack/Case Quantity: 1/Master Pack
George Kovacs Low voltage track light fixture has glass shade construction for longer life. It comes in a brushed nickel finish to suit your decor and has (6) MR-16 35-Watt halogen/incandescent bulbs. It is suitable for bedroom, dining room, family room, living room and office. Track light fixture is UL listed.
  • Canopy size of 5.25-Inch Height x 3.25-Inch Width
  • Comes in contemporary style
  • Has a voltage rating of 12-Volts
  • For bedroom, dining room, family room, living room, office

Overview

George Kovacs Low voltage track light fixture has glass shade construction for longer life. It comes in a brushed nickel finish to suit your decor and has (6) MR-16 35-Watt halogen/incandescent bulbs. It is suitable for bedroom, dining room, family room, living room and office. Track light fixture is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lamp Included
Yes
Voltage Rating
12 Volt
Type
Low Voltage
Style
Contemporary
Shade Size
3-1/4 Inch Width x 2-1/4 Inch Height
Socket Type
Bi-Pin GY6/GU5/3G4
Lamp Type/Designation
(6) 35 Watt MR16 Halogen/Incandescent
Shade Type
Etched Opal Glass
Standards
UL Listed
UNSPSC
39111508
Energy Star Flag
No
Standard Pack/Case Quantity
1/Master Pack
sku
254096
Shape
No
UPC
87494400798
Manufacturer Name
Minka Lighting
Manufacturer Part Number
P4086-1-084
Number of Lamps
6.0000
Brand Name
George Kovacs
Construction
Glass Shade
Lamp Wattage
35 Watt
Item Name
Track Fixture
Finish
Brushed Nickel
Dimmable
No
Dimensions
5-3/4 Inch Width x 11 Inch Height
Degree of Protection
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.