Minka Lavery 72516-246 4-Light Post Mount Lantern 60-Watt Alder Bronze Satomi

  

*Images are for illustration purposes only and may not be an exact representation of the product

Minka Lavery 72516-246 4-Light Post Mount Lantern 60-Watt Alder Bronze Satomi

SKU: 601317
Standard Pack/Case Quantity: 1/Master Pack
Minka Lavery Satomi Collection Outdoor lantern in alder bronze finish, has aluminum construction for increased corrosion resistance and durability. This post mountable lantern features clear water glass shade. The traditional lantern supports four B10.5 lamp with a power rating of 60-Watts each. It is suitable for use in wet areas. The lantern is ETL listed.
  • Has hand applied multi-step finish
  • Accepts CFL candelabra lamp
  • Features alder bronze finish
  • Suitable for use in wet locations

Overview

Minka Lavery Satomi Collection Outdoor lantern in alder bronze finish, has aluminum construction for increased corrosion resistance and durability. This post mountable lantern features clear water glass shade. The traditional lantern supports four B10.5 lamp with a power rating of 60-Watts each. It is suitable for use in wet areas. The lantern is ETL listed.

Specifications

Lamp Type/Designation
(4) 60 Watt B10.5
Shade Size
1.88 Inch Length x 5 Inch Width x 2 Inch Height
Shade Type
Clear Water Glass
Manufacturer Name
Minka Lavery
UPC
74739609754
Manufacturer Part Number
72516-246
Fixture Wattage
240 Watt
Lamp Included
No
Item Name
Post Mount Lantern
Dimmable
Yes
Dimensions
8 Inch Length x 8 Inch Width x 15.75 Inch Height
Degree of Protection
No
Mounting
Post
Finish
Alder Bronze
Collection
Satomi
Brand Name
Minka Lavery
Construction
Aluminum
Style
Traditional
Socket Type
E12 Candelabra
Standard Pack/Case Quantity
1/Master Pack
Shape
No
Energy Star Flag
No
Lamp Wattage
60 Watt
UNSPSC
39111600
Standards
ETL Listed, Wet Location Rated
Number of Lamps
4.0000

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.