Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Minka-Aire WCS213 120-Volt 3-Speed Light Dimming Remote Control White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Minka-Aire WCS213 120-Volt 3-Speed Light Dimming Remote Control White

SKU: 126870
Minka-Aire 3-Speed Light dimming remote control in white color, features painted finish for longer endurance. It has voltage rating of 120-Volts. This remote control operates at a distance of 40-ft and contains 12-Volt battery. Remote control is UL listed.
  • Replaces WC211
  • Three speed fan control in forward and reverse
  • On/off plus full range light dimmer
  • Allows to use in conjunction with RCS213 remote control

Overview

Minka-Aire 3-Speed Light dimming remote control in white color, features painted finish for longer endurance. It has voltage rating of 120-Volts. This remote control operates at a distance of 40-ft and contains 12-Volt battery. Remote control is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Input Voltage
No
Terminal Type
No
Color
White
sku
126870
Energy Star Flag
No
Voltage Rating
120 Volt
Type
3-Speed
Standards
UL Listed
UNSPSC
39122214
Phase
No
UPC
70641104164
Manufacturer Name
Minka-Aire
Manufacturer Part Number
WCS213
Actuator
No
Item Name
Light Dimming Remote Control
Finish
Painted
Brand Name
Minka-Aire
Action
No
Degree of Protection
No
Hazardous Materials Code
N

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.