Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Minka-Aire RCS223 120-Volt 3-Speed Hand Held Fan And Up/Down Light Dimmer With Receiver White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Minka-Aire RCS223 120-Volt 3-Speed Hand Held Fan And Up/Down Light Dimmer With Receiver White

SKU: 123001
Minka-Aire 3-Speed hand held fan & up/downlight dimmer in white color, features plastic construction and painted finish for longer endurance. It has voltage rating of 120-Volts. This 22.25-Inch long light dimmer with receiver, operates at a distance of 20 - 40 ft. It comes with 12-Volt battery, one hand held remote control, wall holster and canopy mounted receiver. Light dimmer is UL listed.
  • On/Off Plus full range light dimmer
  • Wireless remote operation
  • Allows to use in conjunction with WCS213 wall mount Aire Control

Overview

Minka-Aire 3-Speed hand held fan & up/downlight dimmer in white color, features plastic construction and painted finish for longer endurance. It has voltage rating of 120-Volts. This 22.25-Inch long light dimmer with receiver, operates at a distance of 20 - 40 ft. It comes with 12-Volt battery, one hand held remote control, wall holster and canopy mounted receiver. Light dimmer is UL listed.

Specifications

Input Voltage
No
Terminal Type
No
Phase
No
Energy Star Flag
No
Standards
UL Listed
Voltage Rating
120 Volt
UNSPSC
39122214
Type
3-Speed
Brand Name
Minka-Aire
Color
White
UPC
70641104152
Manufacturer Name
Minka-Aire
Manufacturer Part Number
RCS223
Actuator
No
Item Name
Hand Held Fan And Up/Down Light Dimmer With Receiver
Degree of Protection
No
Action
No
Finish
Painted
Dimensions
22.25 Inch Length
Material
Plastic
Is PFA Discontinued
No

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.