Tour  

Minka-Aire RCS213 120-Volt 3-Speed Light Dimming Remote Control White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Minka-Aire RCS213 120-Volt 3-Speed Light Dimming Remote Control White

SKU: 101517
Minka-Aire 3-Speed Light dimming remote control in white color, has voltage rating of 120-Volts. This remote control operates at a distance of 40 ft. It contains one hand held remote control, wall holster and 12-Volts battery.
  • Replaces RC211
  • Three speed fan control in forward and reverse
  • On-off full plus range light dimmer
  • Allows to use in conjunction with WC221 wall mount Aire Control

Overview

Minka-Aire 3-Speed Light dimming remote control in white color, has voltage rating of 120-Volts. This remote control operates at a distance of 40 ft. It contains one hand held remote control, wall holster and 12-Volts battery.

Specifications

Input Voltage
No
Terminal Type
No
Phase
No
Energy Star Flag
No
GTIN
00706411041518
Voltage Rating
120 Volt
UNSPSC
39122214
Type
3-Speed
Color
White
UPC
70641104151
Manufacturer Name
Minka-Aire
Manufacturer Part Number
RCS213
Actuator
No
Brand Name
Minka-Aire
Action
No
Degree of Protection
No
Item Name
Light Dimming Remote Control
Finish
No

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.