Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Minka-Aire RCS212 120-Volt 3-Speed Hand Held Remote System White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Minka-Aire RCS212 120-Volt 3-Speed Hand Held Remote System White

SKU: 103577
Minka-Aire 3-Speed hand held remote system in white color, features polycarbonate construction and painted finish for longer endurance. It has voltage rating of 120-Volts. This system operates at a distance of 40 ft. It comes with 12-Volt battery, one hand held remote control and wall holster. It measures 8.8-Inch x 7.4-Inch x 1.1-Inch.
  • On/off plus full range light dimmer with independent up/downlight control
  • Wireless remote operation
  • Allows to use in conjunction with WCS212 wall mount Aire Control
  • Reverse button
  • 12-Volt battery included

Overview

Minka-Aire 3-Speed hand held remote system in white color, features polycarbonate construction and painted finish for longer endurance. It has voltage rating of 120-Volts. This system operates at a distance of 40 ft. It comes with 12-Volt battery, one hand held remote control and wall holster. It measures 8.8-Inch x 7.4-Inch x 1.1-Inch.

Specifications

Input Voltage
No
Terminal Type
No
Color
White
Energy Star Flag
No
Voltage Rating
120 Volt
Type
3-Speed
UNSPSC
39122214
GTIN
00706411041501
Phase
No
UPC
70641104150
Manufacturer Name
Minka-Aire
Manufacturer Part Number
RCS212
Actuator
No
Material
Polycarbonate
Item Name
Hand Held Remote System
Finish
Painted
Dimensions
8.8 Inch Length x 7.4 Inch Width x 1.1 Inch Height
Brand Name
Minka-Aire
Action
No
Degree of Protection
No

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.