Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Minka-Aire F887-96-BN Interior Ceiling Fan 96-Inch 9 Blade Xtreme

  

*Images are for illustration purposes only and may not be an exact representation of the product

Minka-Aire F887-96-BN Interior Ceiling Fan 96-Inch 9 Blade Xtreme

SKU: 427783
Minka-Aire Interior ceiling fan has nine 96-Inch silver finished blades that effectively circulate air in large spaces. This fan has xtreme finish housing for corrosion resistance. Blade has pitch of 4-degree. Remote control fan has flow rate of 9152 CFM at low speed, 10326 CFM at medium speed and 13080 CFM at high-speed. Fan operates at 51 RPM at low speed, 59 RPM at medium speed and 72 RPM at high-speed. It has current rating of 0.15-Amp at low speed, 0.22-Amp at medium speed and 0.39-Amp at high-speed. Fan has 165 mm x 25 mm DC motor for efficient performance. This fan has power rating of 10.76-Watts at low speed and 16.01-Watts at medium speed and 30.48-Watts at high-speed. It includes 80-Inch lead wires. Fan is cETLus listed.
  • Ceiling to blade distance of 9.5-inches
  • Ceiling to lowest point height of 11-inches
  • Downrod size 1 measures 0.75-Inch Dia x 3.5-Inch and downrod size 2 measures 0.75-Inch Dia x 6-Inch
  • Airflow efficiency of 850.32 CFM/Watt low/644.93 CFM/Watt medium/429.13 CFM/Watt high

Overview

Minka-Aire Interior ceiling fan has nine 96-Inch silver finished blades that effectively circulate air in large spaces. This fan has xtreme finish housing for corrosion resistance. Blade has pitch of 4-degree. Remote control fan has flow rate of 9152 CFM at low speed, 10326 CFM at medium speed and 13080 CFM at high-speed. Fan operates at 51 RPM at low speed, 59 RPM at medium speed and 72 RPM at high-speed. It has current rating of 0.15-Amp at low speed, 0.22-Amp at medium speed and 0.39-Amp at high-speed. Fan has 165 mm x 25 mm DC motor for efficient performance. This fan has power rating of 10.76-Watts at low speed and 16.01-Watts at medium speed and 30.48-Watts at high-speed. It includes 80-Inch lead wires. Fan is cETLus listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Standards
cETLus Certified
UNSPSC
40101609
Amperage Rating
0.15 Amp Low/0.22 Amp Medium/0.39 Amp High
Blade Finish
Silver
Blade Material
Aluminum
Blade Pitch
4 Degree
Blade Span
96
Brand Name
Minka-Aire
Control System
Remote Control
Fan Speeds
51 RPM Low/59 RPM Medium/72 RPM High
Type
Interior
Finish
Xtreme
Flow Rate
9152 CFM Low/10326 CFM Medium/13080 CFM High
Item Name
Ceiling Fan
Motor Type
165 mm x 25 mm DC
Number of Blades
9.0000
Power Rating
10.76 Watt Low, 16.01 Watt Medium, 30.48 Watt High
Energy Star Flag
No
Manufacturer Part Number
F887-96-BN
Manufacturer Name
Minka-Aire
UPC
70641105275
sku
427783
Hazardous Materials Code
N

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.