Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Minka-Aire F753-BNW Exterior Java Ceiling Fan 54-Inch 3 Blade Brushed Nickel Wet

  

*Images are for illustration purposes only and may not be an exact representation of the product

Minka-Aire F753-BNW Exterior Java Ceiling Fan 54-Inch 3 Blade Brushed Nickel Wet

SKU: 111071
Minka-Aire Exterior ceiling fan has three 54-Inch silver finished blades that effectively circulate air in large spaces. This fan has brushed nickel wet finish housing for corrosion resistance. Blade has pitch of 14-degree. Remote control/wall control fan has flow rate of 2642.53 CFM at low speed, 4100 CFM at medium speed and 5480 CFM at high-speed. Fan operates at 70 RPM at low speed, 105 RPM at medium speed and 150 RPM at high-speed. It has current rating of 0.28-Amp at low speed, 0.37-Amp at medium speed and 0.42-Amp at high-speed. Fan has 153 mm x 18 mm motor for efficient performance. This fan has power rating of 14.5-Watts at low speed and 27-Watts at medium speed and 47-Watts at high-speed. It includes 80-Inch lead wires. Fan is UL listed.
  • Ceiling to blade distance of 11.5-inches
  • Ceiling to lowest point height of 12.5-inches
  • Downrod size 1 measures 0.75-Inch Dia x 3.5-Inch and downrod size 2 measures 0.75-Inch Dia x 6-Inch
  • Airflow efficiency of 182.24 CFM/Watt low/151.85 CFM/Watt medium/116.6 CFM/Watt high

Overview

Minka-Aire Exterior ceiling fan has three 54-Inch silver finished blades that effectively circulate air in large spaces. This fan has brushed nickel wet finish housing for corrosion resistance. Blade has pitch of 14-degree. Remote control/wall control fan has flow rate of 2642.53 CFM at low speed, 4100 CFM at medium speed and 5480 CFM at high-speed. Fan operates at 70 RPM at low speed, 105 RPM at medium speed and 150 RPM at high-speed. It has current rating of 0.28-Amp at low speed, 0.37-Amp at medium speed and 0.42-Amp at high-speed. Fan has 153 mm x 18 mm motor for efficient performance. This fan has power rating of 14.5-Watts at low speed and 27-Watts at medium speed and 47-Watts at high-speed. It includes 80-Inch lead wires. Fan is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Type
Exterior, Java
UPC
70641104260
Item Name
Ceiling Fan
UNSPSC
40101609
Standards
UL Listed
Manufacturer Part Number
F753-BNW
Number of Blades
3.0000
Power Rating
14.5 Watt Low, 27 Watt Medium, 47 Watt High
Motor Type
153 mm x 18 mm
Manufacturer Name
Minka-Aire
Flow Rate
2642.53 CFM Low/4100 CFM Medium/5480 CFM High
Finish
Brushed Nickel Wet
Blade Finish
Silver
Blade Material
ABS
Blade Pitch
14 Degree
Blade Span
54
Fan Speeds
70 RPM Low/105 RPM Medium/150 RPM High
Brand Name
Minka-Aire
Energy Star Flag
No
Control System
Remote and Wall Control
Amperage Rating
0.28 Amp Low/0.37 Amp Medium/0.42 Amp High
sku
111071
Hazardous Materials Code
N

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.