Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Minka-Aire F711-PW Delano II Ceiling Fan With Light 52-Inch 5 Blade 3-Speed Pewter

  

*Images are for illustration purposes only and may not be an exact representation of the product

Minka-Aire F711-PW Delano II Ceiling Fan With Light 52-Inch 5 Blade 3-Speed Pewter

SKU: 130927
Minka-Aire Delano II ceiling fan comes with two 50-Watt E11 mini-candelabra halogen lamp. It has five 52-Inch plywood blades in natural walnut finish that compliments any decor. Fan features pewter finish housing for corrosion resistance. Blade has pitch of 14-degree. This 3-speed remote/wall control fan has flow rate of 1976 CFM at low-speed, 3899 CFM at medium-speed and 5634 CFM at high-speed. It features etched marble glass shade.

Fan has 172 mm x 20 mm motor for efficient performance. It has voltage rating of 120-Volts and current rating of 0.34-Amp at low/0.51-Amp at medium/0.58-Amp at high-speed. It is suitable for indoor use. It has power rating of 17-Watts at low-speed, 43-Watts at medium-speed and 70-Watts at high-speed. This fan is hugger mountable. It measures 52-Inch x 52-Inch x 11.75-Inch. Ceiling fan is UL/cETLus listed.
  • Lead wire of size 8-inches
  • Blade to ceiling height of 8-inches
  • Ceiling to lowest point distance of 11.75-inches and ceiling to blade distance of 8-inches

Overview

Minka-Aire Delano II ceiling fan comes with two 50-Watt E11 mini-candelabra halogen lamp. It has five 52-Inch plywood blades in natural walnut finish that compliments any decor. Fan features pewter finish housing for corrosion resistance. Blade has pitch of 14-degree. This 3-speed remote/wall control fan has flow rate of 1976 CFM at low-speed, 3899 CFM at medium-speed and 5634 CFM at high-speed. It features etched marble glass shade.

Fan has 172 mm x 20 mm motor for efficient performance. It has voltage rating of 120-Volts and current rating of 0.34-Amp at low/0.51-Amp at medium/0.58-Amp at high-speed. It is suitable for indoor use. It has power rating of 17-Watts at low-speed, 43-Watts at medium-speed and 70-Watts at high-speed. This fan is hugger mountable. It measures 52-Inch x 52-Inch x 11.75-Inch. Ceiling fan is UL/cETLus listed.

Specifications

Lamp Wattage
50 Watt
Lamp Type
(2) 50 Watt E11 Miniature Candelabra Halogen (Lamp Included)
Item Name
Ceiling Fan With Light
Finish
Pewter
Flow Rate
1976 CFM Low/3899 CFM Medium/5634 CFM High
Mounting
Hugger
Fan Speeds
68 RPM Low/115 RPM Medium/150 RPM High
Dimensions
52 Inch Length x 52 Inch Width x 11.75 Inch Height
Control System
Remote and Wall Control
Brand Name
Minka-Aire
Blade Span
52
Blade Pitch
14 Degree
Blade Material
Plywood
Blade Finish
Natural Walnut
Motor Type
172 mm x 20 mm
Number of Blades
5.0000
UNSPSC
40101610
Energy Star Flag
No
Lamp Finish
No
Number of Speeds
3.0000
Standards
UL Listed, cETLus Certified
Voltage Rating
120 Volt
Type
Delano II
Shade
Etched Marble Glass
Power Rating
17 Watt Low, 43 Watt Medium, 70 Watt High
Amperage Rating
0.34 Amp Low/0.51 Amp Medium/0.58 Amp High
Manufacturer Part Number
F711-PW
Manufacturer Name
Minka-Aire
UPC
70641103462
Thread Size
No
Thread Type
No

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.