Is Discontinued | No |
Is Hazardous | No |
---|---|---|---|
List UOM Qty | 1 |
Order UOM | ea |
Standards | cETLus Certified, Energy Star and Reg Qualified |
UNSPSC | 40101609 |
Amperage Rating | 0.22 Amp Low/0.39 Amp Medium/0.6 Amp High |
Blade Finish | Provencal Blanc |
Blade Material | Plywood |
Blade Pitch | 14 Degree |
Blade Span | 54 |
Brand Name | Minka-Aire |
Control System | Remote and Wall Control |
Fan Speeds | 64 RPM Low/120 RPM Medium/188 RPM High |
Type | Interior |
Finish | Provencal Blanc |
Flow Rate | 2226 CFM Low/4037 CFM Medium/6313 CFM High |
Item Name | Ceiling Fan |
Motor Type | 172 mm x 16 mm |
Number of Blades | 5.0000 |
Power Rating | 9.8 Watt Low, 29.8 Watt Medium, 71.6 Watt High |
Energy Star Flag | No |
Manufacturer Part Number | F659-PBL |
Manufacturer Name | Minka-Aire |
UPC | 70641103864 |
sku | 115288 |
Hazardous Materials Code | N |
Is Not Returnable | No |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.