Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Minka-Aire F601-BS/BN Acero Ceiling Fan With Light 52-Inch 3 Blade 3-Speed Brushed Steel/Brushed Nickel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Minka-Aire F601-BS/BN Acero Ceiling Fan With Light 52-Inch 3 Blade 3-Speed Brushed Steel/Brushed Nickel

SKU: 126154
Minka-Aire Acero ceiling fan comes with one 100-Watt T4(E11) mini-candelabra halogen frosted lamp. It has three 52-Inch ABS blades in silver finish that compliments any decor. Fan features brushed steel/brushed nickel finish housing for corrosion resistance. Blade has pitch of 14-degree. This 3-speed remote/wall control fan has flow rate of 2500 CFM at low-speed, 4500 CFM at medium-speed and 6500 CFM at high-speed.

Fan has 188 mm x 15 mm motor for efficient performance. It has voltage rating of 120-Volts and current rating of 0.34-Amp at low/0.46-Amp at medium/0.59-Amp at high-speed. It is suitable for indoor use. It has power rating of 15-Watts at low-speed, 32-Watts at medium-speed and 70-Watts at high-speed. It measures 52-Inch x 52-Inch x 13.75-Inch. Ceiling fan is UL/cETLus listed.
  • Lead wire of size 80-inches
  • Blade to ceiling height of 11.5-inches
  • Ceiling to lowest point distance of 13.75-inches

Overview

Minka-Aire Acero ceiling fan comes with one 100-Watt T4(E11) mini-candelabra halogen frosted lamp. It has three 52-Inch ABS blades in silver finish that compliments any decor. Fan features brushed steel/brushed nickel finish housing for corrosion resistance. Blade has pitch of 14-degree. This 3-speed remote/wall control fan has flow rate of 2500 CFM at low-speed, 4500 CFM at medium-speed and 6500 CFM at high-speed.

Fan has 188 mm x 15 mm motor for efficient performance. It has voltage rating of 120-Volts and current rating of 0.34-Amp at low/0.46-Amp at medium/0.59-Amp at high-speed. It is suitable for indoor use. It has power rating of 15-Watts at low-speed, 32-Watts at medium-speed and 70-Watts at high-speed. It measures 52-Inch x 52-Inch x 13.75-Inch. Ceiling fan is UL/cETLus listed.

Specifications

Flow Rate
2500 CFM Low/4500 CFM Medium/6500 CFM High
Number of Blades
3.0000
Blade Finish
Silver
Voltage Rating
120 Volt
Type
Acero
Shade
Glass
Power Rating
15 Watt Low, 32 Watt Medium, 70 Watt High
Number of Speeds
3.0000
Blade Material
ABS
Blade Pitch
14 Degree
Blade Span
52
Brand Name
Minka-Aire
Motor Type
188 mm x 15 mm
Lamp Wattage
100 Watt
Control System
Remote and Wall Control
Fan Speeds
74 RPM Low/113 RPM Medium/183 RPM High
Finish
Brushed Steel, Brushed Nickel
Lamp Type
(1) 100 Watt T4 E11 Miniature Candelabra Halogen (Lamp Included)
Item Name
Ceiling Fan With Light
Dimensions
52 Inch Length x 52 Inch Width x 13.75 Inch Height
UPC
70641100000
Manufacturer Name
Minka-Aire
Amperage Rating
0.34 Amp Low/0.46 Amp Medium/0.59 Amp High
Standards
UL Listed, cETLus Certified
Energy Star Flag
No
Lamp Finish
Frosted
UNSPSC
40101610
GTIN
00706411000003
Manufacturer Part Number
F601-BS/BN
Thread Type
No
Thread Size
No
Is PFA Discontinued
No
Leaf Node Search
Ceiling Fan with Light
Category Level One Search
HVAC
Category Level Two Search
Air Circulators
Category Level Three Search
Ceiling Fan with Light

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.