Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Minka-Aire F594-WH Traditional Concept Ceiling Fan With Light 52-Inch 3 Blade 3-Speed White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Minka-Aire F594-WH Traditional Concept Ceiling Fan With Light 52-Inch 3 Blade 3-Speed White

SKU: 120605
Minka-Aire Traditional Concept ceiling fan comes with one 100-Watt E11 mini-candelabra halogen lamp. It has three 52-Inch ABS blades in white finish that compliments any decor. Fan features white finish housing for corrosion resistance. Blade has pitch of 14-degree. This 3-speed remote/wall control fan has flow rate of 2760 CFM at low-speed, 5074.13 CFM at medium-speed and 6565.4 CFM at high-speed. It features open glass shade.

Fan has 172 mm x 20 mm motor for efficient performance. It has voltage rating of 120-Volts and current rating of 0.28-Amp at low/0.46-Amp at medium/0.5-Amp at high-speed. It is suitable for indoor use. It has power rating of 14-Watts at low-speed, 33.5-Watts at medium-speed and 60.5-Watts at high-speed. This fan is hugger mountable. It measures 52-Inch x 52-Inch x 11-Inch. Ceiling fan is UL/cETLus listed.
  • Lead wire of size 8-inches
  • Blade to ceiling height of 7.5-inches
  • Ceiling to lowest point distance of 11-inches

Overview

Minka-Aire Traditional Concept ceiling fan comes with one 100-Watt E11 mini-candelabra halogen lamp. It has three 52-Inch ABS blades in white finish that compliments any decor. Fan features white finish housing for corrosion resistance. Blade has pitch of 14-degree. This 3-speed remote/wall control fan has flow rate of 2760 CFM at low-speed, 5074.13 CFM at medium-speed and 6565.4 CFM at high-speed. It features open glass shade.

Fan has 172 mm x 20 mm motor for efficient performance. It has voltage rating of 120-Volts and current rating of 0.28-Amp at low/0.46-Amp at medium/0.5-Amp at high-speed. It is suitable for indoor use. It has power rating of 14-Watts at low-speed, 33.5-Watts at medium-speed and 60.5-Watts at high-speed. This fan is hugger mountable. It measures 52-Inch x 52-Inch x 11-Inch. Ceiling fan is UL/cETLus listed.

Specifications

Is Hazardous
No
Lamp Wattage
100 Watt
Lamp Type
(1) 100 Watt E11 Miniature Candelabra Halogen (Lamp Included)
Item Name
Ceiling Fan With Light
Finish
White
Flow Rate
2760 CFM Low/5074.13 CFM Medium/6565.4 CFM High
Mounting
Hugger
Fan Speeds
60 RPM Low/116 RPM Medium/178 RPM High
Dimensions
52 Inch Length x 52 Inch Width x 11 Inch Height
Control System
Remote and Wall Control
Brand Name
Minka-Aire
Blade Span
52
Blade Pitch
14 Degree
Blade Material
ABS
Blade Finish
White
Motor Type
172 mm x 20 mm
Number of Blades
3.0000
Energy Star Flag
No
Number of Speeds
3.0000
Standards
UL Listed, cETLus Certified
Voltage Rating
120 Volt
Type
Traditional Concept
Shade
Opal Glass
Power Rating
14 Watt Low, 33.5 Watt Medium, 60.5 Watt High
Amperage Rating
0.28 Amp Low/0.46 Amp Medium/0.5 Amp High
Manufacturer Part Number
F594-WH
Manufacturer Name
Minka-Aire
UPC
70641103991
Thread Size
No

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.