Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Minka-Aire F533-BN Mojo II Ceiling Fan With Light 52-Inch 4 Blade 3-Speed Brushed Nickel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Minka-Aire F533-BN Mojo II Ceiling Fan With Light 52-Inch 4 Blade 3-Speed Brushed Nickel

SKU: 374037
Minka-Aire Mojo II ceiling fan comes with three 60-Watt E12 B10.5 candelabra lamp. It has four 52-Inch plywood blades in reversible medium maple/dark walnut finish that compliments any decor. This fan features brushed nickel finish housing for corrosion resistance. Blade has pitch of 14-degree. This 3-speed pull chain/remote/wall control fan has flow rate of 2641 CFM at low-speed, 4090 CFM at medium-speed and 5138 CFM at high-speed. It features frosted white glass shade.

Fan has 153 mm x 15 mm motor for efficient performance. It has voltage rating of 120-Volts and current rating of 0.27-Amp at low/0.42-Amp at medium/0.53-Amp at high-speed. It is suitable for indoor use. It has power rating of 14.1-Watts at low-speed, 34.7-Watts at medium-speed and 62.6-Watts at high-speed. This fan is hugger mountable. It measures 52-Inch x 52-Inch x 13.5-Inch. Ceiling fan is UL/cETLus listed.
  • Lead wire of size 18-inches
  • Blade to ceiling height of 8-inches
  • Ceiling to lowest point distance of 13.5-inches

Overview

Minka-Aire Mojo II ceiling fan comes with three 60-Watt E12 B10.5 candelabra lamp. It has four 52-Inch plywood blades in reversible medium maple/dark walnut finish that compliments any decor. This fan features brushed nickel finish housing for corrosion resistance. Blade has pitch of 14-degree. This 3-speed pull chain/remote/wall control fan has flow rate of 2641 CFM at low-speed, 4090 CFM at medium-speed and 5138 CFM at high-speed. It features frosted white glass shade.

Fan has 153 mm x 15 mm motor for efficient performance. It has voltage rating of 120-Volts and current rating of 0.27-Amp at low/0.42-Amp at medium/0.53-Amp at high-speed. It is suitable for indoor use. It has power rating of 14.1-Watts at low-speed, 34.7-Watts at medium-speed and 62.6-Watts at high-speed. This fan is hugger mountable. It measures 52-Inch x 52-Inch x 13.5-Inch. Ceiling fan is UL/cETLus listed.

Specifications

Flow Rate
2641 CFM Low/4090 CFM Medium/5138 CFM High
Number of Blades
4.0000
Blade Finish
Medium Maple/Dark Walnut
Voltage Rating
120 Volt
Type
Mojo II
Shade
Frosted White Glass
Power Rating
14.1 Watt Low, 34.7 Watt Medium, 62.6 Watt High
Number of Speeds
3.0000
Blade Material
Plywood
Blade Pitch
14 Degree
Blade Span
52
Brand Name
Minka-Aire
Mounting
Hugger
Motor Type
153 mm x 15 mm
Lamp Wattage
60 Watt
Control System
Pull Chain, Remote and Wall Control
Fan Speeds
84 RPM Low/133 RPM Medium/168 RPM High
Finish
Brushed Nickel
Lamp Type
(3) 60 Watt E12 B10.5 Candelabra Bulbs (Lamp Included)
Item Name
Ceiling Fan With Light
Dimensions
52 Inch Length x 52 Inch Width x 13.5 Inch Height
UPC
70641105108
Manufacturer Name
Minka-Aire
Amperage Rating
0.27 Amp Low/0.42 Amp Medium/0.53 Amp High
Standards
UL Listed, cETLus Certified
Energy Star Flag
No
Lamp Finish
No
UNSPSC
40101610
Manufacturer Part Number
F533-BN
Thread Type
No
Thread Size
No
Is PFA Discontinued
No

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.