Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Minka-Aire F517-BN Concept I Ceiling Fan With Light 52-Inch 3 Blade 3-Speed Brushed Nickel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Minka-Aire F517-BN Concept I Ceiling Fan With Light 52-Inch 3 Blade 3-Speed Brushed Nickel

SKU: 36739
Minka-Aire Concept I ceiling fan comes with one 100-Watt E11 mini-candelabra halogen lamp. It has three 52-Inch ABS blades in silver finish that compliments any decor. This fan features brushed nickel finish housing for corrosion resistance. Blade has pitch of 14-degree. This 3-speed remote/wall control fan has flow rate of 2359 CFM at low-speed, 4929 CFM at medium-speed and 6028 CFM at high-speed.

Fan has 172 mm x 20 mm motor for efficient performance. It has voltage rating of 120-Volts and current rating of 0.32-Amp at low/0.49-Amp at medium/0.51-Amp at high-speed. It is suitable for indoor use. It has power rating of 13-Watts at low-speed, 38-Watts at medium-speed and 61-Watts at high-speed. This fan is standard or angled mountable. It measures 52-Inch x 52-Inch x 15-Inch. Ceiling fan is UL/cETLus listed.
  • Lead wire of size 80-inches
  • Blade to ceiling height of 11.75-inches
  • Ceiling to lowest point distance of 15-inches

Overview

Minka-Aire Concept I ceiling fan comes with one 100-Watt E11 mini-candelabra halogen lamp. It has three 52-Inch ABS blades in silver finish that compliments any decor. This fan features brushed nickel finish housing for corrosion resistance. Blade has pitch of 14-degree. This 3-speed remote/wall control fan has flow rate of 2359 CFM at low-speed, 4929 CFM at medium-speed and 6028 CFM at high-speed.

Fan has 172 mm x 20 mm motor for efficient performance. It has voltage rating of 120-Volts and current rating of 0.32-Amp at low/0.49-Amp at medium/0.51-Amp at high-speed. It is suitable for indoor use. It has power rating of 13-Watts at low-speed, 38-Watts at medium-speed and 61-Watts at high-speed. This fan is standard or angled mountable. It measures 52-Inch x 52-Inch x 15-Inch. Ceiling fan is UL/cETLus listed.

Specifications

Flow Rate
2359 CFM Low/4929 CFM Medium/6028 CFM High
Number of Blades
3.0000
Blade Finish
Silver
Voltage Rating
120 Volt
Type
Concept I
Shade
Glass
Power Rating
13 Watt Low, 38 Watt Medium, 61 Watt High
Number of Speeds
3.0000
Blade Material
ABS
Blade Pitch
14 Degree
Blade Span
52
Brand Name
Minka-Aire
Mounting
Standard/Angled
Motor Type
172 mm x 20 mm
Lamp Wattage
100 Watt
Control System
Remote and Wall Control
Fan Speeds
70 RPM Low/138 RPM Medium/183 RPM High
Finish
Brushed Nickel
Lamp Type
(1) 100 Watt E11 Miniature Candelabra Halogen (Lamp Included)
Item Name
Ceiling Fan With Light
Dimensions
52 Inch Length x 52 Inch Width x 15 Inch Height
UPC
70641100864
Manufacturer Name
Minka-Aire
Amperage Rating
0.32 Amp Low/0.49 Amp Medium/0.51 Amp High
Standards
UL Listed, cETLus Certified
Energy Star Flag
No
Lamp Finish
No
UNSPSC
40101610
Manufacturer Part Number
F517-BN
Thread Type
No
Thread Size
No

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.