Tour  

Minka-Aire DR512-ORB Signature Downrod 0.75-Inch x 12-Inch Oil Rubbed Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Minka-Aire DR512-ORB Signature Downrod 0.75-Inch x 12-Inch Oil Rubbed Bronze

SKU: 101519
Minka-Aire 12-Inch Long Downrod is perfect for use with ceiling fans. It features oil rubbed bronze finish for corrosion resistance. Downrod measures 0.75-Inch Dia x 12-Inch.
  • Oil rubbed bronze finish
  • For ceiling fan application
  • Voltage rating of 120-Volts

Overview

Minka-Aire 12-Inch Long Downrod is perfect for use with ceiling fans. It features oil rubbed bronze finish for corrosion resistance. Downrod measures 0.75-Inch Dia x 12-Inch.

Specifications

Item Name
Downrod
For Use With
Ceiling Fans
GTIN
00706411009846
Energy Star Flag
No
UNSPSC
40101605
Finish
Oil Rubbed Bronze
Voltage Rating
120 Volt
Type
Signature
Size
0.75 Inch Dia x 12 Inch Length
Brand Name
Minka-Aire
Manufacturer Part Number
DR512-ORB
UPC
70641100984
Manufacturer Name
Minka-Aire
Blade Finish
No
Blade Material
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.