Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Minka-Aire 8276-A357-L 1-Light LED Post Light 10-Watt 2700K Iron Oxide Wickford Bay™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Minka-Aire 8276-A357-L 1-Light LED Post Light 10-Watt 2700K Iron Oxide Wickford Bay™

SKU: 119661
Minka-Aire Wickford Bay™ Collection Post light in iron oxide finish, has clear seedy glass shade. It has one 10-Watt L-Ac10-module LED lamp that offers 450-Lumens light output. The 78-CRI lamp has a color temperature of 2700K. Lamp has an average life of 30000 hours. It has power rating of 10-Watts. Light with 7-Inch lead wire, is post mountable. It measures 11-1/4-Inch x 9-3/4-Inch x 18-Inch.
  • Fixture power rating of 10-Watts
  • Measures 11-1/4-Inch x 9-3/4-Inch x 18-Inch
  • Features clear seedy glass type shade

Overview

Minka-Aire Wickford Bay™ Collection Post light in iron oxide finish, has clear seedy glass shade. It has one 10-Watt L-Ac10-module LED lamp that offers 450-Lumens light output. The 78-CRI lamp has a color temperature of 2700K. Lamp has an average life of 30000 hours. It has power rating of 10-Watts. Light with 7-Inch lead wire, is post mountable. It measures 11-1/4-Inch x 9-3/4-Inch x 18-Inch.

Specifications

Mounting
Pole
Socket Type
No
Shape
No
Number of Lamps
1.0000
Lamp Wattage
10 Watt
Lumens
450 Lumens
Item Name
Post Light
Finish
Iron Oxide
Collection
Wickford Bay™
Energy Star Flag
No
UNSPSC
39111612
Shade Type
Clear Seeded Glass
Lamp Type/Designation
L-Ac10 LED
Lamp Included
Yes
Fixture Wattage
10 Watt
Dimensions
11-1/4 Inch Length x 9-3/4 Inch Width x 18 Inch Height
Dimmable
No
Degree of Protection
No
CRI
78.0000
Manufacturer Name
Minka-Aire
Manufacturer Part Number
8276-A357-L
UPC
74739608718
Color Temperature
2700K
Average Life
30000 Hour
Brand Name
Minka-Aire
Is PFA Discontinued
Yes

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.