Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Minka-Aire 8272-A357-L 1-Light LED Wall Mount Fixture 10-Watt 120-Volt 2700K Iron Oxide Wickford Bay™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Minka-Aire 8272-A357-L 1-Light LED Wall Mount Fixture 10-Watt 120-Volt 2700K Iron Oxide Wickford Bay™

SKU: 119660
Minka-Aire Wickford Bay™ Collection Outdoor LED wall mount in iron oxide finish, features aluminum construction. Glass shade brings elegance to the home. This traditional style LED wall mount uses one 10-Watt L-Ac10 LED module lamp. Lamp has color rendering index of 78 CRI and color temperature rating of 2700K. Lamp offers 450 initial/231 delivered Lumens of bright light output. Lamp has voltage rating of 120-Volts. Lamp has average life of 30000 hours. LED wall mount measures 9-Inch x 19.5-Inch. It comes with 7-Inch lead wire for hassle-free installation. LED wall mount is ETL listed.
  • Recessed light source
  • Chain Hung Style can also be used for interior foyer or stairwell applications
  • Clear seeded glass lantern shade
  • Lantern style shades offer a timeless and appealing look
  • Engineered to cast a soft ambient light over a wide area

Overview

Minka-Aire Wickford Bay™ Collection Outdoor LED wall mount in iron oxide finish, features aluminum construction. Glass shade brings elegance to the home. This traditional style LED wall mount uses one 10-Watt L-Ac10 LED module lamp. Lamp has color rendering index of 78 CRI and color temperature rating of 2700K. Lamp offers 450 initial/231 delivered Lumens of bright light output. Lamp has voltage rating of 120-Volts. Lamp has average life of 30000 hours. LED wall mount measures 9-Inch x 19.5-Inch. It comes with 7-Inch lead wire for hassle-free installation. LED wall mount is ETL listed.

Specifications

Style
Traditional
Socket Type
No
Shape
No
Number of Lamps
1.0000
Mounting
Wall
Lumens
450 Lumens Initial, 231 Lumens Delivered
Item Name
LED Wall Mount Fixture
Finish
Iron Oxide
Dimmable
No
Lamp Wattage
10 Watt
Base Backplate
4.75 Inch Width x 7.75 Inch Height
Voltage Rating
120 Volt
Energy Star Flag
No
Standards
ETL Listed
Shade Type
Brown Glass
Degree of Protection
No
Lamp Type/Designation
L-Ac10 LED
Lamp Included
Yes
Fixture Wattage
10 Watt
Collection
Wickford Bay™
Dimensions
9 Inch Width x 19.5 Inch Height
CRI
78.0000
UPC
74739608716
Manufacturer Name
Minka-Aire
Construction
Aluminum
Manufacturer Part Number
8272-A357-L
Average Life
30000 Hour
Color Temperature
2700K
Brand Name
Minka-Aire

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.