Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Minka-Aire 8261-66-L 1-Light Wall Sconce 11 Watt Black Mossoro™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Minka-Aire 8261-66-L 1-Light Wall Sconce 11 Watt Black Mossoro™

SKU: 296577
Standard Pack/Case Quantity: 4/Master Pack
Minka-Aire Mossoro™ Collection Traditional style 11-Watt outdoor wall mount sconce in black finish, features aluminum construction. The glass shade measuring 4.75 Inch x 3.75 Inch x 4.5 Inch, brings elegance to the home. It features clear seeded glass reflector that ensures uniform light distribution. This dimmable sconce has one 11-Watt L-Ac10-Md770 lamp. It measures 5.75 Inch x 14.25 Inch. This sconce has 7 inches of extension from the wall and firmly attaches to the wall/ceiling surface using a backplate of size 5 Inch x 7 Inch. It has average life span of 30000 hours. This wall mountable sconce comes with 7-Inch lead wire for easy installation. It is suitable for interior foyer or stairwell applications. Sconce is cETLus listed.
  • Recessed light source for overall room illumination
  • Fixture wattage rating of 11 Watts
  • Features one lamp

Overview

Minka-Aire Mossoro™ Collection Traditional style 11-Watt outdoor wall mount sconce in black finish, features aluminum construction. The glass shade measuring 4.75 Inch x 3.75 Inch x 4.5 Inch, brings elegance to the home. It features clear seeded glass reflector that ensures uniform light distribution. This dimmable sconce has one 11-Watt L-Ac10-Md770 lamp. It measures 5.75 Inch x 14.25 Inch. This sconce has 7 inches of extension from the wall and firmly attaches to the wall/ceiling surface using a backplate of size 5 Inch x 7 Inch. It has average life span of 30000 hours. This wall mountable sconce comes with 7-Inch lead wire for easy installation. It is suitable for interior foyer or stairwell applications. Sconce is cETLus listed.

Specifications

List UOM Qty
1
Order UOM
ea
Fixture Wattage
11 Watt
Style
Traditional
Collection
Mossoro™
Socket Type
No
Shape
No
Lamp Included
Yes
UNSPSC
39111600
Lamp Type/Designation
L-Ac10-Md770
Shade Size
4.75 Inch Length x 3.75 Inch Width x 4.5 Inch Height
Shade Type
Clear Seeded Glass
Standards
cETLus Certified
Number of Lamps
1.0000
Energy Star Flag
No
Standard Pack/Case Quantity
4/Master Pack
sku
296577
Base Backplate
5 Inch Width x 7 Inch Height
Mounting
Wall
UPC
74739609219
Manufacturer Name
Minka-Aire
Manufacturer Part Number
8261-66-L
Average Life
30000 Hour
Lamp Wattage
11 Watt
Item Name
Wall Sconce
Finish
Black
Dimmable
Yes
Dimensions
5.75 Inch Width x 14.25 Inch Height
Construction
Aluminum
Brand Name
Minka-Aire
Degree of Protection
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.