Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Minka-Aire 72546-593 4 Light Outdoor Post Mount Fixture 60-Watt Dark Rubbed Sienna Astrapia II Astrapia II

  

*Images are for illustration purposes only and may not be an exact representation of the product

Minka-Aire 72546-593 4 Light Outdoor Post Mount Fixture 60-Watt Dark Rubbed Sienna Astrapia II Astrapia II

SKU: 452082
Minka-Aire Astrapia II Collection Outdoor post mount fixture accommodates B10.5 lamp of 60-Watts. This fixture accommodates four B10.5 lamps of 60-Watts. This fixture has E12 candelabra socket and 7.75-Inch x 6-Inch x 9-Inch glass shade. It measures 11-Inch x 11-Inch x 21-Inch.
  • Comes in dark rubbed sienna finish
  • Measures 11-Inch x 11-Inch x 21-Inch
  • E12 Candelabra socket

Overview

Minka-Aire Astrapia II Collection Outdoor post mount fixture accommodates B10.5 lamp of 60-Watts. This fixture accommodates four B10.5 lamps of 60-Watts. This fixture has E12 candelabra socket and 7.75-Inch x 6-Inch x 9-Inch glass shade. It measures 11-Inch x 11-Inch x 21-Inch.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shape
No
Collection
Astrapia II
Fixture Wattage
240 Watt
Lamp Included
No
Socket Type
E12 Candelabra
Lamp Type/Designation
B10.5
Shade Size
7.75 Inch Length x 6 Inch Width x 9 Inch Height
Shade Type
Glass
UNSPSC
39111612
Energy Star Flag
No
sku
452082
Number of Lamps
4.0000
Mounting
Post
Manufacturer Part Number
72546-593
UPC
74739609797
Manufacturer Name
Minka-Aire
Brand Name
Minka-Aire
Degree of Protection
No
Dimensions
11 Inch Length x 11 Inch Width x 21 Inch Height
Dimmable
Yes
Finish
Dark Rubbed Sienna
Lamp Wattage
60 Watt
Item Name
Outdoor Post Mount Fixture
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.