Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Minka-Aire 72533-143 4-Light Wall Sconce 60-Watt Oil Rubbed Bronze Hawks Point Hawks Point

  

*Images are for illustration purposes only and may not be an exact representation of the product

Minka-Aire 72533-143 4-Light Wall Sconce 60-Watt Oil Rubbed Bronze Hawks Point Hawks Point

SKU: 452079
Standard Pack/Case Quantity: 1/Master Pack
Minka-Aire Hawks Point Collection Traditional style 240-Watt outdoor wall mount sconce in oil rubbed bronze finish, features aluminum construction. The glass shade measuring 5.25-Inch x 3.88-Inch x 2.63-Inch, brings elegance to the home. It features clear seeded glass reflector that ensures uniform light distribution. This dimmable sconce supports four 60-Watt B10.5 E12 candelabra incandescent lamps. It measures 9.5-Inch x 16.5-Inch. This sconce has 9.5-inches of extension from the wall and firmly attaches to the wall/ceiling surface using a backplate of size 6-Inch x 8-Inch. This wall mountable sconce comes with 7-Inch lead wire for easy installation. It is suitable for interior foyer or stairwell applications. Sconce is cETLus listed.
  • Hand applied multi-step finish
  • 4-Light Outdoor wall mount in oil rubbed bronze with clear seeded glass
  • Fixture wattage rating of 240-Watts

Overview

Minka-Aire Hawks Point Collection Traditional style 240-Watt outdoor wall mount sconce in oil rubbed bronze finish, features aluminum construction. The glass shade measuring 5.25-Inch x 3.88-Inch x 2.63-Inch, brings elegance to the home. It features clear seeded glass reflector that ensures uniform light distribution. This dimmable sconce supports four 60-Watt B10.5 E12 candelabra incandescent lamps. It measures 9.5-Inch x 16.5-Inch. This sconce has 9.5-inches of extension from the wall and firmly attaches to the wall/ceiling surface using a backplate of size 6-Inch x 8-Inch. This wall mountable sconce comes with 7-Inch lead wire for easy installation. It is suitable for interior foyer or stairwell applications. Sconce is cETLus listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
240 Watt
Style
Traditional
Collection
Hawks Point
Socket Type
E12 Candelabra
Shape
No
Lamp Included
No
UNSPSC
39111600
Lamp Type/Designation
B10.5 Incandescent
Shade Size
5.25 Inch Length x 3.88 Inch Width x 2.63 Inch Height
Shade Type
Clear Seeded Glass
Standards
cETLus Certified
Number of Lamps
4.0000
Energy Star Flag
No
Standard Pack/Case Quantity
1/Master Pack
sku
452079
Base Backplate
6 Inch Width x 8 Inch Height
Mounting
Wall
UPC
74739609800
Manufacturer Name
Minka-Aire
Manufacturer Part Number
72533-143
Lamp Wattage
60 Watt
Item Name
Wall Sconce
Finish
Oil Rubbed Bronze
Dimmable
Yes
Dimensions
9.5 Inch Width x 16.5 Inch Height
Construction
Aluminum
Brand Name
Minka-Aire
Degree of Protection
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.