Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Minka-Aire 6542-77 2-Light Bath Fixture 100-Watt Chrome City Square

  

*Images are for illustration purposes only and may not be an exact representation of the product

Minka-Aire 6542-77 2-Light Bath Fixture 100-Watt Chrome City Square

SKU: 39572
Minka-Aire City Square Collection Bath light features opal etched glass shade for elegance and accommodates two 100-Watt A-19 bulb lamps. Chrome-finished bath light has medium E26 socket. It measures 12.25-Inch x 7-Inch. This bath light fixture has 7-Inch lead wire for hassle-free installation.
  • Features opal etched glass shade
  • Uses two 100-Watt A-19 bulb lamps
  • Fixture power rating of 200-Watts

Overview

Minka-Aire City Square Collection Bath light features opal etched glass shade for elegance and accommodates two 100-Watt A-19 bulb lamps. Chrome-finished bath light has medium E26 socket. It measures 12.25-Inch x 7-Inch. This bath light fixture has 7-Inch lead wire for hassle-free installation.

Specifications

Face Type
No
Background Color
No
Letter Color
No
Lens Type
No
UNSPSC
39111536
Energy Star Flag
No
Base Backplate
6 Inch Width x 0.63 Inch Depth x 4.5 Inch Height
Collection
City Square
Shade Type
Etched Opal Glass
Fixture Wattage
200 Watt
Lamp Included
No
Lamp Type/Designation
(2) 100 Watt A19
Socket Type
E26 Medium
UPC
74739607691
Manufacturer Name
Minka-Aire
Manufacturer Part Number
6542-77
Brand Name
Minka-Aire
Number of Lamps
2.0000
Lamp Wattage
100 Watt
Item Name
Bath Fixture
Finish
Chrome
Dimmable
No
Dimensions
12.25 Inch Width x 7 Inch Height
Degree of Protection
No
Shape
No

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.