Minka-Aire 4849-276 15-Light 2-Tier Chandelier 60-Watt 120-Volt Florentine Silver Lucero

  

*Images are for illustration purposes only and may not be an exact representation of the product

Minka-Aire 4849-276 15-Light 2-Tier Chandelier 60-Watt 120-Volt Florentine Silver Lucero

SKU: 376877
Minka-Aire Lucero Collection 2-Tier chandelier uses 15 60-Watt B10.5 incandescent lamps. E12 candelabra socket lamp has voltage rating of 120-Volts. This traditional chandelier has florentine silver finish and high-strength steel construction. It measures 30-1/2-Inch x 30-1/2-Inch x 35-1/2-Inch. This chandelier has 72-Inch long chain/stem and 120-Inch lead wire for hassle-free installation. It is suitable for indoor lighting. Chandelier is cUS ETL intertek compliant.
  • High-strength steel construction for longer endurance
  • Comes in Florentine silver finish
  • Make use of 15 60-Watt B10.5 incandescent lamps

Overview

Minka-Aire Lucero Collection 2-Tier chandelier uses 15 60-Watt B10.5 incandescent lamps. E12 candelabra socket lamp has voltage rating of 120-Volts. This traditional chandelier has florentine silver finish and high-strength steel construction. It measures 30-1/2-Inch x 30-1/2-Inch x 35-1/2-Inch. This chandelier has 72-Inch long chain/stem and 120-Inch lead wire for hassle-free installation. It is suitable for indoor lighting. Chandelier is cUS ETL intertek compliant.

Specifications

Color Temperature
No
Bulb Base
No
Bulb Base Group
No
Start Type
No
Light Color
No
UPC
74739609169
Manufacturer Part Number
4849-276
Manufacturer Name
Minka-Aire
Shade Type
No
Construction
Steel
Degree of Protection
No
Dimensions
30-1/2 Inch Length x 30-1/2 Inch Width x 35-1/2 Inch Height
Dimmable
Yes
Lamp Wattage
60 Watt
Number of Lamps
15.0000
Shape
No
Socket Type
E12 Candelabra
Style
Traditional
Voltage Rating
120 Volt
Base Backplate
5.13 Inch Length x 5.13 Inch Width x 1 Inch Height
Collection
Lucero
Fixture Wattage
900 Watt
Lamp Included
No
Lamp Type/Designation
(15) 60 Watt B10.5 Incandescent
Chain/Stem Length
72 Inch
UNSPSC
39111506
Item Name
Chandelier
Brand Name
Minka-Aire
Energy Star Flag
No
Standards
cUS ETL Intertek Compliant
Finish
Florentine Silver
Type
2-Tier

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.