Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Minka-Aire 4365-281 2-Light Ceiling Fixture 60-Watt 120-Volt Harbor Point Bronze Harvard Court

  

*Images are for illustration purposes only and may not be an exact representation of the product

Minka-Aire 4365-281 2-Light Ceiling Fixture 60-Watt 120-Volt Harbor Point Bronze Harvard Court

SKU: 124799
Minka-Aire Harvard Court Collection 2-Light ceiling fixture in harbour point bronze finish, features etched opal glass shade that brings elegance to the home. This traditional style fixture supports two 60-Watt A-19 lamps that have voltage rating of 120-Volts. This flush mountable fixture measures 13.5-Inch x 13.5-Inch x 6.5-Inch. It is ideal for indoor use. Fixture is UL listed for dry locations.
  • Fixture has power rating of 120-Watts
  • Measures 13.5-Inch x 13.5-Inch x 6.5-Inch
  • Comes in harbor point bronze finish

Overview

Minka-Aire Harvard Court Collection 2-Light ceiling fixture in harbour point bronze finish, features etched opal glass shade that brings elegance to the home. This traditional style fixture supports two 60-Watt A-19 lamps that have voltage rating of 120-Volts. This flush mountable fixture measures 13.5-Inch x 13.5-Inch x 6.5-Inch. It is ideal for indoor use. Fixture is UL listed for dry locations.

Specifications

Color Temperature
No
Light Color
No
Start Type
No
Lamp Included
No
Style
Traditional
Voltage Rating
120 Volt
Collection
Harvard Court
Fixture Wattage
120 Watt
Lamp Type/Designation
(2) 60 Watt A19
Shape
No
Shade Size
12.25 Inch Length x 12.25 Inch Width x 4.25 Inch Height
Shade Type
Etched Opal Glass
Energy Star Flag
No
UNSPSC
39111521
Socket Type
E26 Medium
Brand Name
Minka-Aire
Degree of Protection
No
UPC
74739607195
Dimensions
13.5 Inch Length x 13.5 Inch Width x 6.5 Inch Height
Dimmable
Yes
Finish
Harbor Point Bronze
Number of Lamps
2.0000
Mounting
Flush
Manufacturer Name
Minka-Aire
Manufacturer Part Number
4365-281
Lamp Wattage
60 Watt
Item Name
Ceiling Fixture
Standards
UL Listed for Dry Locations

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.