Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Minka-Aire 20710-625 Modern 1-Light Floor Lamp 100-Watt 120-Volt Cherry Ambience®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Minka-Aire 20710-625 Modern 1-Light Floor Lamp 100-Watt 120-Volt Cherry Ambience®

SKU: 424635
Minka-Aire Ambience® Collection 1-Light floor lamp in cherry finish, features fabric shade that measures 8-Inch x 11.5-Inch x 16-Inch and brings elegance to the home. This modern style lamp in circular shape, uses one 100-Watt A-19 medium base bulb that has voltage rating of 120-Volts. This lamp measures 16-Inch x 8.75-Inch x 63.5-Inch. It comes with 144-Inch lead wire for hassle-free installation. Lamp is UL listed.
  • Comes in cherry finish
  • Measures 8-Inch x 11.5-Inch x 16-Inch
  • Voltage rating of 120-Volts

Overview

Minka-Aire Ambience® Collection 1-Light floor lamp in cherry finish, features fabric shade that measures 8-Inch x 11.5-Inch x 16-Inch and brings elegance to the home. This modern style lamp in circular shape, uses one 100-Watt A-19 medium base bulb that has voltage rating of 120-Volts. This lamp measures 16-Inch x 8.75-Inch x 63.5-Inch. It comes with 144-Inch lead wire for hassle-free installation. Lamp is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Lamp Type/Designation
(1) 100 Watt A19
Lamp Included
No
Collection
Ambience®
Voltage Rating
120 Volt
UNSPSC
39111500
Shade Size
16 Inch Length x 8 Inch Width x 11.5 Inch Height
Shade Type
Fabric
Standards
UL Listed
Socket Type
E26 Medium Screw-In
Energy Star Flag
No
sku
424635
Style
Modern
Shape
Circular
UPC
84025303904
Manufacturer Name
Minka-Aire
Manufacturer Part Number
20710-625
Dimensions
16 Inch Length x 8.75 Inch Width x 63.5 Inch Height
Dimmable
No
Finish
Cherry
Brand Name
Minka-Aire
Item Name
Floor Lamp
Lamp Wattage
100 Watt
Number of Lamps
1.0000
Hazardous Materials Code
N

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.