Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Minka-Aire 1425-84 5-Light 1-Tier Chandelier 100-Watt 120-Volt Brushed Nickel Paradox™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Minka-Aire 1425-84 5-Light 1-Tier Chandelier 100-Watt 120-Volt Brushed Nickel Paradox™

SKU: 101663
Minka-Aire Paradox™ Collection 1-Tier chandelier uses five 100-Watt A-19 incandescent lamps. The E26 medium socket lamp has voltage rating of 120-Volts. This contemporary chandelier has brushed nickel and steel construction. Etched marble glass shade brings elegance to the home. It measures 27-Inch x 27-Inch x 23-1/2-Inch. This chandelier has 72-Inch long chain/stem and 120-Inch lead wire for hassle-free installation. It is suitable for indoor lighting. Chandelier is UL listed and title 17 compliant.
  • High-strength steel construction for longer endurance
  • Comes in brushed nickel finish
  • Make use of five 100-Watt A-19 incandescent lamps

Overview

Minka-Aire Paradox™ Collection 1-Tier chandelier uses five 100-Watt A-19 incandescent lamps. The E26 medium socket lamp has voltage rating of 120-Volts. This contemporary chandelier has brushed nickel and steel construction. Etched marble glass shade brings elegance to the home. It measures 27-Inch x 27-Inch x 23-1/2-Inch. This chandelier has 72-Inch long chain/stem and 120-Inch lead wire for hassle-free installation. It is suitable for indoor lighting. Chandelier is UL listed and title 17 compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Bulb Base Group
No
Light Color
No
Start Type
No
Bulb Base
No
Color Temperature
No
Shade Size
6-1/2 Inch Length x 6-1/2 Inch Width x 4-1/2 Inch Height
Brand Name
Minka-Aire
Shade Type
Etched Marble Glass
GTIN
00747396044675
Lamp Type/Designation
(5) 100 Watt A19 Incandescent
Lamp Included
No
Fixture Wattage
500 Watt
Collection
Paradox™
Chain/Stem Length
72 Inch
Standards
UL Listed, Title 17 Compliant
UNSPSC
39111506
sku
101663
UPC
74739604467
Manufacturer Name
Minka-Aire
Manufacturer Part Number
1425-84
Voltage Rating
120 Volt
Energy Star Flag
No
Base Backplate
5 Inch Width x 1 Inch Height
Type
1-Tier
Construction
Steel
Degree of Protection
No
Dimensions
27 Inch Length x 27 Inch Width x 23-1/2 Inch Height
Dimmable
Yes
Finish
Brushed Nickel
Item Name
Chandelier
Lamp Wattage
100 Watt
Socket Type
E26 Medium
Shape
No
Number of Lamps
5.0000
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.