Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

MINI HANGER CALP PV0700MH00 3 4 PVC MINI HGR

  

*Images are for illustration purposes only and may not be an exact representation of the product

MINI HANGER CALP PV0700MH00 3 4 PVC MINI HGR

SKU: 511403
CONDUIT HANGER WITH BOLT TYPE; STEEL MATERIAL; PVC COATED FINISH; UL 6 APPROVAL; 100 STANDARD PACKAGE; 3/4 INCH TRADE SIZE; CONSTRUCTION FEATURE CORROSION RESISTANT

Overview

CONDUIT HANGER WITH BOLT TYPE; STEEL MATERIAL; PVC COATED FINISH; UL 6 APPROVAL; 100 STANDARD PACKAGE; 3/4 INCH TRADE SIZE; CONSTRUCTION FEATURE CORROSION RESISTANT

Specifications

RoHS Flag
Contact manufacturer
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39121701
GTIN
00847656072063
Brand Name
No
Manufacturer Part Number
PV0700MH00
Manufacturer Name
CALPIPE INDUSTRIES INC
UPC
84765607206
Is PFA Discontinued
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.