Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 6232-21 Variable Speed Deep Cut Band Saw Kit

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 6232-21 Variable Speed Deep Cut Band Saw Kit

SKU: 121836
Milwaukee Tool Variable speed deep cut band saw kit delivers 2x more performance and durability, best-in-class power at 11-Amps, revolutionary cut visibility and the industry's largest cut capacity at 5-Inch x 5-Inch. It uses Job Site Armor™ technology that features proprietary composite material, providing crush zone barriers for long lasting rugged protection.
  • Delivers maximum tool life with all-metal direct drive gearing system while requiring less servicing than a chain drive
  • Gear protecting clutch extends gear and motor life by absorbing high-impact forces caused by blade lock-ups
  • CPT™ constant power technology helps to maintain cut speed in the toughest applications for optimal performance
  • Balanced body design allows tool to rest naturally and comfortably in users hands
  • Lightweight of 14.5 lb, delivers more control over the tool and less fatigue at the conclusion of the work day
  • LED light illuminates work surface for increased accuracy and productivity
  • Delivers longer pulley life by removing debris during use
  • SFPM: 0 - 380

Overview

Milwaukee Tool Variable speed deep cut band saw kit delivers 2x more performance and durability, best-in-class power at 11-Amps, revolutionary cut visibility and the industry's largest cut capacity at 5-Inch x 5-Inch. It uses Job Site Armor™ technology that features proprietary composite material, providing crush zone barriers for long lasting rugged protection.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
SFPM
380.0000
Cutting Capacity
5 Inch x 5 Inch
Country Of Origin
China
GTIN
00045242237227
UNSPSC
27112709
RoHS Flag
Not Applicable to this product
Energy Star Flag
No
Voltage Rating
120 Volt AC
Type
Variable Speed
Feature8
SFPM: 0 - 380
UPC
04524223722
Manufacturer Name
Milwaukee Tool
Manufacturer Part Number
6232-21
Item Name
Deep Cut Band Saw Kit
Length
21
Blade Material
No
Brand Name
Milwaukee Tool
Includes
(1) Deep Cut Variable Speed Band Saw (6232-20), (1) Carrying Case
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.