Is Discontinued | No |
Is Hazardous | No |
---|---|---|---|
List UOM Qty | 1 |
Order UOM | ea |
Packing Type | No |
No Load Speed | 125 - 250 RPM |
Chuck Type | No |
Blows Per Minute | 975 - 1950 |
sku | 124773 |
UNSPSC | 27112705 |
GTIN | 00045242024001 |
RoHS Flag | Not Applicable to this product |
Country Of Origin | Czech Republic |
Energy Star Flag | No |
Capacity | 2 Inch Solid Bit, 6 Inch Thin Wall Core Bit |
Voltage Rating | 120 Volt |
Amperage Rating | 15 Amp |
UPC | 04524202400 |
Manufacturer Name | Milwaukee Tool |
Manufacturer Part Number | 5342-21 |
Item Name | Rotary Hammer |
Includes | (1) 2 Inch SDS Max Rotary Hammer (5342-21), (1) Carrying Case, (1) Side Handle |
Torque Rating | 19.9 lb-ft |
Sub Brand | SDS-MAX® |
Length | 27.5 |
Brand Name | Milwaukee Tool |
Cord Type | Double Insulated |
Handle Type | D-Handle |
Hazardous Materials Code | N |
Is Not Returnable | No |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.