Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 49-66-4536 Power Groove Magnetic Nut Driver Bit 7/16-Inch Shockwave™ Impact Duty™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 49-66-4536 Power Groove Magnetic Nut Driver Bit 7/16-Inch Shockwave™ Impact Duty™

SKU: 127863
Milwaukee Tool Shockwave™ Impact Duty™ Power groove magnetic nut driver bit features steel construction. This driver bit of overall length 2-9/16-inches, has socket of size 7/16-Inch. It comes with strong magnetic tip for secure grip. This driver bit has color-coding for easy size identification. Chamfered edge of this driver bit offers fastening in tight spaces.
  • Has socket of size 7/16-Inch
  • Features steel construction
  • Has an overall length of 2-9/16-inches

Overview

Milwaukee Tool Shockwave™ Impact Duty™ Power groove magnetic nut driver bit features steel construction. This driver bit of overall length 2-9/16-inches, has socket of size 7/16-Inch. It comes with strong magnetic tip for secure grip. This driver bit has color-coding for easy size identification. Chamfered edge of this driver bit offers fastening in tight spaces.

Specifications

Energy Star Flag
No
Shank Type
No
Socket Size
7/16 Inch
GTIN
00045242196579
Country Of Origin
China
Sub Brand
Shockwave™ Impact Duty™
UNSPSC
27112815
RoHS Flag
Not Applicable to this product
Type
Power Groove
Socket Type
No
Finish
No
Brand Name
Milwaukee Tool
UPC
04524219657
Manufacturer Name
Milwaukee Tool
Manufacturer Part Number
49-66-4536
Overall Length
2.5625
Item Name
Magnetic Nut Driver Bit
Material
Steel
Tooth Pattern
No
Teeth per Inch
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.