Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 49-56-0444 Bi-Metal 18 Teeth Constant Pitch Hole Saw 2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 49-56-0444 Bi-Metal 18 Teeth Constant Pitch Hole Saw 2-Inch

SKU: 100739
Milwaukee Tool 5/8 - 18 Constant pitch hole saw features coarse grit and segmented edge made of tungsten carbide for cutting abrasive materials. It has wide, angled and offset slots for easy plug access. It supports arbor of size 2-inches and has 18 TPI. Carbide tipped 1.8-Inch pilot bit included with this hole saw is suitable for cutting ceramic tile, brick and other abrasive materials. It easily cuts various materials such as cement board, fiberglass and wood.

This hole saw is suitable for 1-1/2-Inch pipe entrance. It has speed rating of 600 RPM. It works with 49-56-7240, 49-56-7250, 49-56-9100, 49-56-7055 & 49-56-7040 arbors.
  • Has straight arbor shank
  • Contains carbide tipped pilot bit
  • Works with 49-56-7240, 49-56-7250, 49-56-9100, 49-56-7055 & 49-56-7040 arbors

Overview

Milwaukee Tool 5/8 - 18 Constant pitch hole saw features coarse grit and segmented edge made of tungsten carbide for cutting abrasive materials. It has wide, angled and offset slots for easy plug access. It supports arbor of size 2-inches and has 18 TPI. Carbide tipped 1.8-Inch pilot bit included with this hole saw is suitable for cutting ceramic tile, brick and other abrasive materials. It easily cuts various materials such as cement board, fiberglass and wood.

This hole saw is suitable for 1-1/2-Inch pipe entrance. It has speed rating of 600 RPM. It works with 49-56-7240, 49-56-7250, 49-56-9100, 49-56-7055 & 49-56-7040 arbors.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
GTIN
00045242223046
Includes
Carbide Tipped Pilot Bit
Pilot Drill Size
1.8 Inch
Item Name
Hole Saw
Material
Bi-Metal, Carbide Grit Blade
Teeth per Inch
No
Size
2 Inch
Speed Rating
600 RPM
RoHS Flag
Not Applicable to this product
Type
Constant Pitch
Tooth Pattern
No
UNSPSC
27112826
UPC
04524222304
Manufacturer Name
Milwaukee Tool
Manufacturer Part Number
49-56-0444
Country Of Origin
Taiwan, Republic of China
Brand Name
Milwaukee Tool
Arbor Size
5/8-18
Energy Star Flag
No
Cut Material
Abrasive, Cement Board, Ceramic Tiles, Fiberglass and Wood
Finish
No
Flute Type
No
Point Type
No
Shank Type
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.