Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 49-56-0305 Carbide Grit Edge Recessed Light Hole Saw 6-3/8-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 49-56-0305 Carbide Grit Edge Recessed Light Hole Saw 6-3/8-Inch

SKU: 71925
Standard Pack/Case Quantity: 1/Clamshell
Milwaukee Tool Recessed light hole saw with carbide grit tip, provides added strength and durability. The 6-Inch hole saw with thread size of 5/8-18-inches, has 1-Inch cutting depth and hole diameter of 6-3/8-inches. The hole saw is designed with continual rim to prevent tear of material and ensures clean finish. It comes with a high-speed steel pilot bit. It is suitable for cutting through drywall, plaster, acoustical tile, wood and stucco with mesh.
  • Has continual rim to offer clean finish and avoid tear of material
  • Solid, welded construction helps to achieve accurate sized holes
  • Carbide grit edge offers easy cutting to abrasive materials
  • Suitable for cutting through drywall, plaster, acoustical tile, wood and stucco with mesh

Overview

Milwaukee Tool Recessed light hole saw with carbide grit tip, provides added strength and durability. The 6-Inch hole saw with thread size of 5/8-18-inches, has 1-Inch cutting depth and hole diameter of 6-3/8-inches. The hole saw is designed with continual rim to prevent tear of material and ensures clean finish. It comes with a high-speed steel pilot bit. It is suitable for cutting through drywall, plaster, acoustical tile, wood and stucco with mesh.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
GTIN
00045242195107
Cutting Depth
1
Includes
(1) High Speed Steel Pilot Bit
Item Name
Recessed Light Hole Saw
Material
Carbide Grit Edge
Teeth per Inch
No
Size
6-3/8 Inch
Speed Rating
600 RPM
RoHS Flag
Not Applicable to this product
UNSPSC
27112826
Standard Pack/Case Quantity
1/Clamshell
UPC
04524219510
Manufacturer Name
Milwaukee Tool
Manufacturer Part Number
49-56-0305
Country Of Origin
Taiwan, Republic of China
Brand Name
Milwaukee Tool
Arbor Size
5/8-18
Energy Star Flag
No
Cut Material
Drywall, Plaster, Acoustical Tile, Wood and Stucco with Mesh
Finish
No
Flute Type
No
Point Type
No
Shank Type
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.