Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 49-24-2371 Power Source 18-Volt M18™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 49-24-2371 Power Source 18-Volt M18™

SKU: 448992
Milwaukee Tool M18™ Power source in red, is suitable for use with M18™ compact, XC™ batteries and M12™ heated jackets with the expandable battery pocket. This 18-Volt power source charges cell phones, MP3 players, digital cameras and other portable electronic devices.
  • Powered USB port charges portable electronic devices
  • Has a nominal voltage of 18-Volts

Overview

Milwaukee Tool M18™ Power source in red, is suitable for use with M18™ compact, XC™ batteries and M12™ heated jackets with the expandable battery pocket. This 18-Volt power source charges cell phones, MP3 players, digital cameras and other portable electronic devices.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shape
No
Socket Type
No
Lamp Included
No
Shade Type
No
Degree of Protection
No
Finish
No
Dimmable
No
Energy Star Flag
No
Fits Model
2340-M, 2340-L, 2340-XL Heated Jacket
Country Of Origin
China
UNSPSC
26111729
RoHS Flag
Not Applicable to this product
GTIN
00045242285945
Manufacturer Part Number
49-24-2371
Manufacturer Name
Milwaukee Tool
UPC
04524228594
sku
448992
Internal Resistance
No
Case Material
No
Sub Brand
M18™
Brand Name
Milwaukee Tool
Color/Finish
Red
Item Name
Power Source
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.