Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 49-00-5418 Bi-Metal 14 Teeth Straight Back Blade 4-Inch M12 Hackzall™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 49-00-5418 Bi-Metal 14 Teeth Straight Back Blade 4-Inch M12 Hackzall™

SKU: 1068
Milwaukee Tool M12 Hackzall™ Straight back blade has bimetal construction that offers long cutting life. It is ideal to cut EMT. This 4-Inch long hook shank blade has 14 TPI.
  • Thin kerf offers up to 35% more cuts per charge vs leading reciprocating saw blades
  • Short blade length for cutting in tight locations
  • Ferrous metal cut material

Overview

Milwaukee Tool M12 Hackzall™ Straight back blade has bimetal construction that offers long cutting life. It is ideal to cut EMT. This 4-Inch long hook shank blade has 14 TPI.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Manufacturer Part Number
49-00-5418
Item Name
Blade
Brand Name
Milwaukee Tool
Length
4
Manufacturer Name
Milwaukee Tool
Material
Bi-Metal
RoHS Flag
Not Applicable to this product
Shank Type
Hook
Energy Star Flag
No
Finish
No
GTIN
00045242160341
Sub Brand
M12 Hackzall™
Country Of Origin
United States of America
Type
Straight Back
sku
1068
Teeth per Inch
14
UPC
04524216034
UNSPSC
27112802
Color Code
No
Tip Type
No
Drive Size
No
Drive Type
No
Tip Size
No
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.