Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 48-89-2718 Black Oxide Jobber Length Drill Bit 3/16-Inch x 3-1/2-Inch Thunderbolt®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 48-89-2718 Black Oxide Jobber Length Drill Bit 3/16-Inch x 3-1/2-Inch Thunderbolt®

SKU: 1185
Milwaukee Tool Thunderbolt® Jobber length drill bit with round-shank, is ideal for general-purpose drilling and to cut metal, wood or plastic. It has 2-5/16-Inch parabolic flute with 135-degree split point to drill and remove drilled out material. It measures 3-1/2-Inch x 3/16-Inch Dia. This drill bit comes in black oxide finish. The thicker web of this drill bit offers better strength and life.
  • Fast, accurate drilling, 135-degree split point tip starts on contact to prevent walking
  • 3-Flat Secure-Grip™ shank holds the bit firmly in the chuck
  • Black oxide coating provides lubricity and resists corrosion of the bit

Overview

Milwaukee Tool Thunderbolt® Jobber length drill bit with round-shank, is ideal for general-purpose drilling and to cut metal, wood or plastic. It has 2-5/16-Inch parabolic flute with 135-degree split point to drill and remove drilled out material. It measures 3-1/2-Inch x 3/16-Inch Dia. This drill bit comes in black oxide finish. The thicker web of this drill bit offers better strength and life.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Point Angle
135 Degree
Energy Star Flag
No
Country Of Origin
China
Item Name
Jobber Length Drill Bit
RoHS Flag
Not Applicable to this product
Number of Flutes
3.0000
Overall Length
3.5
Brand Name
Milwaukee Tool
Shank Type
Round
UNSPSC
27112800
GTIN
00045242166862
Flute Type
Parabolic
Point Type
Split
Fractional Size
3/16 Inch
Sub Brand
Thunderbolt®
Finish
Black Oxide
Flute Length
2.3125
Manufacturer Part Number
48-89-2718
Manufacturer Name
Milwaukee Tool
UPC
04524216686
Teeth Type
No
Teeth per Inch
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.