Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 48-62-6020 Forged High Grade Steel Scalling Chisel 1/2 Inch x 10 Inch

SKU: 937
Milwaukee Tool Scaling chisel is perfect for use with demolition hammer for cleaning concrete, scale, rust, cuts troughs as well as some asphalt. Chisel features forged high-grade steel construction. The SDS-Plus shank chisel has a dimension of 1/2 Inch Dia x 10 Inch.
  • High-grade steel construction
  • Has SDS-Plus shank
  • Use with demolition hammer
  • Use for cleaning concrete, scale, rust, cuts troughs and some asphalt

Overview

Milwaukee Tool Scaling chisel is perfect for use with demolition hammer for cleaning concrete, scale, rust, cuts troughs as well as some asphalt. Chisel features forged high-grade steel construction. The SDS-Plus shank chisel has a dimension of 1/2 Inch Dia x 10 Inch.

Specifications

List UOM Qty
1
Order UOM
ea
RoHS Flag
Not Applicable to this product
Standard Pack/Case Quantity
1/Pack
Energy Star Flag
No
Overall Length
10
Country of Origin
United States of America
UNSPSC
27112839
GTIN
45242154548
Material
Forged High Grade Steel
Shank Type
SDS Plus
Finish
No
Item Name
Scalling Chisel
sku
937
Brand Name
Milwaukee Tool
UPC
4524215454
Manufacturer Name
Milwaukee Tool
Manufacturer Part Number
48
For Use With
Demolition Hammer
Point Type
No
Flute Type
No
Teeth Type
No
Teeth per Inch
No
Pending Enrichment
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.