Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 48-39-0539 Matrix II High Speed Steel 24 Teeth Compact Portable Band Saw Blade 35-3/8-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 48-39-0539 Matrix II High Speed Steel 24 Teeth Compact Portable Band Saw Blade 35-3/8-Inch

SKU: 101889
Milwaukee Tool Compact portable band saw blade is suitable for cutting common materials that are 5/32 - 3/16-Inch thick and very hard materials that are 3/16 - 5/16-Inch thick. It features matrix II high-speed steel construction. It measures 35-3/8-Inch x 1/2-Inch x 0.02-Inch. This 24 TPI blade with precision formed teeth create fast and clean cuts.
  • Alloy backing steel extends blade life
  • Features 0.02-Inch thickness
  • Measures 35-3/8-Inch x 1/2-Inch x 0.02-Inch

Overview

Milwaukee Tool Compact portable band saw blade is suitable for cutting common materials that are 5/32 - 3/16-Inch thick and very hard materials that are 3/16 - 5/16-Inch thick. It features matrix II high-speed steel construction. It measures 35-3/8-Inch x 1/2-Inch x 0.02-Inch. This 24 TPI blade with precision formed teeth create fast and clean cuts.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
pk
Package Quantity
3/Pack
Country Of Origin
United States of America
Energy Star Flag
No
Type
Compact
RoHS Flag
Not Applicable to this product
UNSPSC
27112802
Teeth per Inch
24
Width
0.5
GTIN
00045242201815
Item Name
Portable Band Saw Blade
Material
Matrix II High Speed Steel
sku
101889
UPC
04524220181
Manufacturer Name
Milwaukee Tool
Manufacturer Part Number
48-39-0539
Brand Name
Milwaukee Tool
Finish
No
Teeth Type
No
Length
35.375
Thickness
0.02
Shank Type
No
Bit Tip Type
No
Flute Type
No
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.