Milwaukee Tool 48-32-5032 Heat Treated Steel Hexagonal Square Socket Adapter 1/4-Inch Shank 1-7/8-Inch Length Shockwave™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 48-32-5032 Heat Treated Steel Hexagonal Square Socket Adapter 1/4-Inch Shank 1-7/8-Inch Length Shockwave™

SKU: 127869
Milwaukee Tool Shockwave™ Square socket adapter is made from proprietary steel and heat treated to control hardness. This adapter is built for extreme durability and 10x life. This 1/4-Inch hex to 1/2-Inch adapter has heavy-duty construction for fastening capabilities in all impacts.
  • Drive size of 1/2-Inch square output
  • Hexagonal shank
  • Heat treated steel construction

Overview

Milwaukee Tool Shockwave™ Square socket adapter is made from proprietary steel and heat treated to control hardness. This adapter is built for extreme durability and 10x life. This 1/4-Inch hex to 1/2-Inch adapter has heavy-duty construction for fastening capabilities in all impacts.

Specifications

Shank Type
Hexagonal
Sub Brand
Shockwave™
Type
Square
Energy Star Flag
No
Country Of Origin
China
UNSPSC
27112832
RoHS Flag
Not Applicable to this product
Shank Size
1/4 Inch
GTIN
00045242195046
UPC
04524219504
Manufacturer Name
Milwaukee Tool
Manufacturer Part Number
48-32-5032
Material
Heat Treated Steel
Brand Name
Milwaukee Tool
Drive Size
1/2 Inch Square Output
Finish
No
For Use With
SHOCKWAVE Impact Duty Accessories
Item Name
Socket Adapter
Length
1.875

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.