Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 48-32-5031 Impact Duty Square Socket Adapter 1-7/8-Inch Shockwave™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 48-32-5031 Impact Duty Square Socket Adapter 1-7/8-Inch Shockwave™

SKU: 127861
Milwaukee Tool Shockwave™ Impact duty square socket adapter is made from proprietary steel and heat treated to control hardness. This adapter is built for extreme durability and 10x life. This 1/4-Inch hex to 3/8-Inch socket has heavy-duty construction for fastening capabilities in all impacts.
  • 1-7/8-Inch long
  • Impact duty
  • Features steel construction

Overview

Milwaukee Tool Shockwave™ Impact duty square socket adapter is made from proprietary steel and heat treated to control hardness. This adapter is built for extreme durability and 10x life. This 1/4-Inch hex to 3/8-Inch socket has heavy-duty construction for fastening capabilities in all impacts.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
RoHS Flag
Not Applicable to this product
UPC
04524219502
sku
127861
Energy Star Flag
No
Country Of Origin
China
UNSPSC
27112832
GTIN
00045242195022
Overall Length
1.875
Shank Type
No
Type
Impact Duty
Sub Brand
Shockwave™
Socket Type
No
Brand Name
Milwaukee Tool
Finish
No
Manufacturer Name
Milwaukee Tool
Manufacturer Part Number
48-32-5031
Item Name
Square Socket Adapter
Tooth Pattern
No
Teeth per Inch
No
Hazardous Materials Code
N

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.